Shop All Socket Head Cap Screws
Ampg
M6 Socket Head Cap Screw, Plain Brass, 16 mm Length
Mfr # ZS550M6X16
Zoro # G0834679
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M6
- Screw Length 16 mm
- Material Brass
- Finish Plain
Product Information
- Brand Ampg
- MFR # ZS550M6X16
- Zoro # G0834679
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | M6 |
Screw Length | 16 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Brass |
Finish | Plain |
Item | Socket Head Cap Screw |
Description
M6X16 SHCS Brass USA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, 3.2mmDx32mm L, SS A4, PK10 (M55700.032.0032)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/2 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08718)
- MIDWEST FASTENER Wood Screw, #12, 1 in, Plain Brass Round Head Slotted Drive, 25 PK (61027)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Zinc Plated Finish, 5 PK (U38205.100.0001)
- AMPG M8 Socket Head Cap Screw, Plain Brass, 20 mm Length (ZS550M8X20)
- AMPG M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length (ZSS616M6X25)
- AMPG M3 Socket Head Cap Screw, Plain Brass, 12 mm Length (ZS550M3X12)
- AMPG M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length (ZSS616M6X40)
- AMPG M12 Socket Head Cap Screw, Plain Titanium, 20 mm Length (ZS755M12X20)
- AMPG 1/2"-13 Socket Head Cap Screw, Plain Aluminum, 1-1/2 in Length (ZS72012C24)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 100 PK (M4010CSP)
- Ampg Socket Head Cap Screws