Shop All Hex Nuts
Ampg
Jam Nut, 3/4"-10, Aluminum, Plain, 27/64 Ht
Mfr # NUT70134C
Zoro # G0641562
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/4"-10
- Material Aluminum
- Finish Plain
- Hex Height 27/64
- Hex Width 1-1/8 in
Product Information
Dimensions
Thread Size | 3/4"-10 |
Hex Height | 27/64 |
Hex Width | 1-1/8 in |
Details
Item | Jam Nut |
Material | Aluminum |
Finish | Plain |
System of Measurement | Inch |
Thread Type | UNC |
Thread Direction | Right Hand |
Application | Lightweight |
Description
Jam Hex Nut,3/4 In. -10 Size,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 8, Yellow Zinc, 11/32 in Ht, 100 PK (U12450.031.0001)
- ROTOR CLIP Internal Push-On Retaining Ring, Stainless Steel, Plain Finish, 7/16 in Bore Dia., 5 PK (TI-43SS)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 500 PK (B38205.075.0001)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.125 in Dia., 1 in L, Brass Body, 100 PK (27B0416-EA-100)
- AMPG Hex Nut, 5/8"-11, Aluminum, Not Graded, Plain, 35/64 in Ht (NUT70058C)
- AMPG Hex Nut, 5/16"-24, 316 Stainless Steel, Not Graded, Plain, 3/16 in Ht (ZNJ61651F)
- AMPG Hex Nut, 3/8"-24, 316 Stainless Steel, Not Graded, Plain, 7/32 in Ht (ZNJ61638F)
- AMPG Jam Nut, 1-7/8"-16, Steel, Plain, 3/8 in Ht (Z0342)
- AMPG Hex Nut, 7/8"-20, Stainless Steel, Not Graded, Plain, 3/4 in Ht (NUT20278UNEF)
- AMPG Hex Nut, 1/4"-20 Size, SS Grade 18-8 (NUT20414C)
- MIDWEST FASTENER Machine Screw Nut, #10-32, Brass, 48 PK (68321)
- Ampg Hex Nuts