Shop All Dial Indicators
Ampg
Interapid Tip, Carbide, 0.08 X 1.450
Mfr # Z6809
Zoro # G4889599
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Point Dia. 0.08 in
- AGD Number AGD 1
- Contact Point Shape Ball
- Stem Thread Size M1.7 x 0.35
Product Information
- Brand Ampg
- MFR # Z6809
- Zoro # G4889599
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Dia. | 0.08 in |
Stem Thread Size | M1.7 x 0.35 |
Details
Item | Interapid Tip,Carbide,0.08 X 1.450 |
AGD Number | AGD 1 |
Contact Point Shape | Ball |
Description
Interapid Tip,Carbide,0.08 X 1.450, Contact Point Shape Ball, Stem Thread Size M1.7 x 0.35
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Tool Cinch", 1-45/64" W, 14-1/2" L (1500011)
- MILWAUKEE TOOL 3/0 AWG Aluminum THHN / XHHW Bushing for M12 and M18 Cable Strippers (49-16-B03A)
- SG TOOL AID 4-Piece Mini Pick, Hook and Scribe Set (13900)
- TEKTON Combination Wrench Set, 19-Piece (1/4 - 1-1/4 in.) (WCB90104)
- AMPG Gage Ball Tip, 5/16, 4-48 (Z6942SS)
- AMPG Extension Point, 3/4", M2.5 SS (Z9392SS-M)
- AMPG Interapid Tip, Carbide, 0.08 X 11/16 (Z6738)
- AMPG Extension Point Kit, 1, 2, 3", SS (Z9350SS)
- AMPG Interapid Tip, Carbide, 0.06 X 11/16 (Z6690)
- AMPG Extension Point, 1", 4-48 SS (Z9339SS)
- STARRETT Indicator Dial (656-5041J)
- Ampg Indicators, Indicator Holders & Accessories