Shop All Hex Nuts
Ampg
Hex Nut, 5/8"-11, 316 Stainless Steel, Not Graded, Plain, 3/8 in Ht
Mfr # ZNJ61658C
Zoro # G6297020
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 316 Stainless Steel
- Finish Plain
- Hex Height 3/8 in
- Hex Width 15/16 in
- Standards IFI-100/107
Product Information
Dimensions
Thread Size | 5/8"-11 |
Hex Height | 3/8 in |
Hex Width | 15/16 in |
Dimensional Standards | IFI-100/107 |
Width Across Flats | 15/16 in |
Nut Height | 3/8 in |
Dia./Thread Size | 5/8"-11 |
Details
Item | Hex Nut |
Material | 316 Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
Standards | IFI-100/107 |
System of Measurement | Inch |
Thread Type | UNC |
Thread Direction | Right Hand |
Fastener Thread Type | UNC (Coarse) |
Removable | Yes |
Hex Type | Thin Hex |
Basic Material | Stainless Steel |
Fastener Thread Direction | Right Hand |
Fastener Finish | Plain |
Nut Standards | IFI-100/107 |
Nut Style | Hex Nut |
Material Grade | 316H5 |
Description
Hex Nut, Hex Type Thin Hex, Finish Plain, Material Grade/Class 316 H5, Material Stainless Steel, Thread Size 5/8 In.-11, Hex Width 15/16 in, Hex Height 3/8 in, Dimensional Standards IFI-100/107, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Removable Yes, Thread Type Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERCOIL Free-Running Helical Insert Repair Kit, Helical Inserts, M12-1.75, Plain 18-8 Stainless Steel (3520-12.00K)
- AMERICAN SOCKETS 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (3112CSB)
- ZORO SELECT 1/4"-20 x 1-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 1250 PK (1424EPP)
- MIDWEST FASTENER External-E E-Clip, 18-8 Stainless Steel Plain Finish, 1/4 in Shaft Dia, 20 PK (36749)
- AMPG Hex Nut, 1/4"-20, 316 Stainless Steel, Not Graded, Plain, 5/32 in Ht (ZNJ61614C)
- AMPG Hex Nut, 1/4"-20 Size, SS Grade 18-8 (NUT20414C)
- AMPG Hex Nut, 3/8"-24, 316 Stainless Steel, Not Graded, Plain, 7/32 in Ht (ZNJ61638F)
- AMPG Hex Nut, M4-0.70, 316 Stainless Steel, Not Graded, Plain, 3.20 mm Ht (NUT930M4C)
- AMPG Hex Nut, 5/8"-24, Stainless Steel, Not Graded, Plain, 35/64 in Ht (NUT20258UNEF)
- AMPG Hex Nut, M5-0.80, 316 Stainless Steel, Not Graded, Plain, 4.70 mm Ht (NUT930M5C)
- TENNANT Hex Nut, M8-1.25, Stainless Steel (07786)
- Ampg Hex Nuts