Shop All Dial Indicators
Ampg
Gage Ball Tip, .187, 4-48
Mfr # Z6938SS
Zoro # G4888935
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Point Dia. 0.187 in
- Stem Thread Size #4-48
- Contact Point Shape Ball
- AGD Number AGD 1
Product Information
- Brand Ampg
- MFR # Z6938SS
- Zoro # G4888935
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Dia. | 0.187 in |
Stem Thread Size | #4-48 |
Details
Item | Gage Ball Tip,.187,4-48 |
Contact Point Shape | Ball |
AGD Number | AGD 1 |
Description
Gage Ball Tip,.187,4-48, Contact Point Shape Ball, Stem Thread Size #4-48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wrench, Combination, Metric, 27mm (54PN65)
- RIDGID Drain Cleaning Cable, 5/16 In. x 25 ft. (C-1IC)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38233)
- MILWAUKEE TOOL 1/4 in. Drive 14mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9040)
- AMPG Extension Point Kit, 1, 2, 3", SS (Z9350SS)
- AMPG Flat Dial Indicator Point, 1/4" 4-48 SS (Z9311SS)
- AMPG Button Contact, 3/8", SS 4-48 Threads (Z9400SS)
- AMPG Radius Dial Indicator Contact, 4-48, Steel (Z9397)
- AMPG Dial Indicator Contact Point, Ring (Z9414)
- AMPG Flat Dial Indicator Contact, 3/8Od, M2.5 (Z9366MSS)
- MITUTOYO Dial Indicator, 543, Digimatic, 1 In/25.4mm (543-852A)
- Ampg Dial Indicators