Shop All Dial Indicators
Ampg
Gage Ball Tip, 1/4, 4-48
Mfr # Z6940SS
Zoro # G4888908
$14.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Point Dia. 0.25 in
- AGD Number AGD 1
- Stem Thread Size #4-48
- Contact Point Shape Ball
Product Information
- Brand Ampg
- MFR # Z6940SS
- Zoro # G4888908
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Dia. | 0.25 in |
Stem Thread Size | #4-48 |
Details
Item | Gage Ball Tip,1/4,4-48 |
AGD Number | AGD 1 |
Contact Point Shape | Ball |
Description
Gage Ball Tip,1/4,4-48, Contact Point Shape Ball, Stem Thread Size #4-48
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2 in Drive Impact Socket 3/4 in, 9/16 in Size, Standard Socket, Matte (49-66-5119)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC #40 (47774)
- BAHCO Bahco Timber Saw, Professional Cut (PC-24-TIM)
- SEYMOUR MIDWEST 18 Machete Sheath (41719)
- AMPG Flat Dial Indicator Contact, 3/4Od, M2.5 (Z9370MSS)
- AMPG Conversion Tip, 4-48,416 SS USA (Z9344-416)
- AMPG Carbide Contact Point, 4mm, 4-48 (Z6968)
- AMPG Flat Dial Indicator Point, .175" 4-48 SS (Z9309SS)
- AMPG Interapid Tip, Carbide, 0.06 X 11/16 (Z6690)
- AMPG Ball Dial Indicator Contact, 1/8, Carbide (Z9384)
- INSIZE Digital Indicator, 0.00035" Accuracy (2117-1001E)
- Ampg Precision Measuring Tools