Shop All Flat Washers
Ampg
Flat Washer, Fits Bolt Size 5/16 in , Brass Plain Finish
Mfr # Z9162BR
Zoro # G8766506
product price: $0.73
/ea
Sold in multiples of 13 for $9.49
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Fastener Finish Plain
- Washer Basic Material Brass
- Thickness 0.093"
- Washer Outside Dia. 5/8"
Product Information
- Brand Ampg
- MFR # Z9162BR
- Zoro # G8766506
- Country of Origin United States
- Category Flat Washers
Dimensions
Washer Outside Dia. | 5/8" |
Fits Bolt Sizes | 5/16" |
Details
Item | Flat Washer |
System of Measurement | Inch |
Fastener Finish | Plain |
Washer Basic Material | Brass |
Thickness | 0.093" |
Flat Washer Type | Component Thick Washer |
Description
Flat Washer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wing Nut, 5/16"-18, Stainless Steel, 25 PK (50704)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 10 PK (U01210.043.0350)
- HANDI-CHEK Bridge Pin Asst CS ZC 130pc (DISP-BP130)
- ZORO SELECT Set Screw, ST, M8 x 1.25mm, Dog, 10mm, PK100 (M07820.080.0010)
- AMPG Flat Washer, Fits Bolt Size 3/8" , Alloy Steel Black Oxide Finish (Z0355)
- AMPG Flat Washer, Fits Bolt Size 5/8" , Case Hardened Steel Nickel Plated Finish (Z9100M)
- AMPG Flat Washer, Fits Bolt Size 5/8" , Case Hardened Steel Black Oxide Finish (Z9236)
- AMPG Flat Washer, Fits Bolt Size M8 , 319 Stainless Steel Plain Finish (WAS407M8)
- AMPG Flat Washer, Fits Bolt Size M12 , Stainless Steel Plain Finish (WAS407M12)
- AMPG Flat Washer, Fits Bolt Size 5/16" , Case Hardened Steel Black Oxide Finish (Z9201U)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 105 PK (03890)
- Ampg Flat Washers