Shop All Flat Washers
Ampg
Flat Washer, Fits Bolt Size 3/8" , Case Hardened Steel Nickel Plated Finish
Mfr # Z9097M
Zoro # G8766031
product price: $2.39
/ea
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Case Hardened Steel
- Finish Nickel Plated
- Outside Diameter 0.875
- Minimum Thickness 0.120 in
- Maximum Thickness 0.130 in
Product Information
- Brand Ampg
- MFR # Z9097M
- Zoro # G8766031
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 3/8" |
Outside Diameter | 0.875 |
Inside Diameter | 0.406 in |
Details
Item | Flat Washer |
Material | Case Hardened Steel |
Finish | Nickel Plated |
Minimum Thickness | 0.120 in |
Maximum Thickness | 0.130 in |
Standards | AMPG 2002 FIN.03 |
System of Measurement | Inch |
Application | Superior Appearance |
Type | Machined (Straight Side) |
Rockwell Hardness | 16N80 |
Material Grade/Class | Case Hardened |
Style | Machined |
Description
Flat Washer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x5/16, PK100 (SSCIA0310031USA-100BX)
- ZORO SELECT Self-Drilling Screw, #8 x 5/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.016.0062)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 20 PK (U38400.075.0003)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Spade, Zinc Plated Steel, 0.36 to 0.39 in Head Ht, 3/4 in Lg (TSFI-100075P0-025P)
- AMPG Flat Washer, Fits Bolt Size 5/8" , Case Hardened Steel Nickel Plated Finish (Z9100M)
- AMPG Flat Washer, Fits Bolt Size M6 , 316 Stainless Steel Plain Finish (WAS407M6)
- AMPG Flat Washer, Fits Bolt Size 3/4" , Steel Galvanized Finish (Z9693G)
- AMPG Flat Washer, Fits Bolt Size 1/2" , Case Hardened Steel Plain Finish (Z9091)
- AMPG Flat Washer, Fits Bolt Size 3/8" , Case Hardened Steel Black Oxide Finish (Z9202U)
- AMPG Flat Washer, Fits Bolt Size #10 , 17-4 PH SS Plain Finish (Z9094-174)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Steel Galvanized Finish, 25 PK (35444)
- Ampg Flat Washers