Shop All Flat Washers
Ampg
Flat Washer, Fits Bolt Size 3/4" , Case Hardened Steel Plain Finish
Mfr # Z9093
Zoro # G8766040
product price: $2.59
/ea
Sold in multiples of 4 for $10.36
$10.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Case Hardened Steel
- Finish Plain
- For Screw Size 3/4"
- Minimum Thickness 0.250
- Standards Industry Standard
Product Information
- Brand Ampg
- MFR # Z9093
- Zoro # G8766040
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 3/4" |
Outside Diameter | 1.5 |
Inside Diameter | 0.843 in |
Details
Item | Flat Washer |
Material | Case Hardened Steel |
Finish | Plain |
Minimum Thickness | 0.250 |
Standards | Industry Standard |
System of Measurement | Inch |
Application | Welding |
Type | Roughneck (Welding) |
Rockwell Hardness | 16N80 |
Material Grade/Class | Case Hardened |
Style | Weldable |
Description
Flat Washer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KELLEY Clevis Pins, 1/2"Dia X 4" Clevis Pin (030-252)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 1-1/2 in Length, 25 PK (U51050.037.0150)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 5/8 in Shaft Dia, 10 PK (SH-62SS)
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, Chrome Plated Steel, 1 in Length, 10 PK (74233)
- AMPG Flat Washer, Fits Bolt Size 3/4" , Case Hardened Steel Plain Finish (Z9237)
- AMPG Flat Washer, Fits Bolt Size 7/16" , 18-8 Stainless Steel Plain Finish (Z9273SS)
- AMPG Flat Washer, Fits Bolt Size 1/4" , 17-4 PH SS Plain Finish (Z9095-174)
- AMPG Flat Washer, Fits Bolt Size M6 , 316 Stainless Steel Plain Finish (WAS407M6)
- AMPG Flat Washer, Fits Bolt Size 5/16 in , Brass Plain Finish (Z9162BR)
- AMPG Flat Washer, Fits Bolt Size 3/4" , 18-8 Stainless Steel Plain Finish (Z9101SSL)
- FOREVERBOLT Flat Washer, Fits Bolt Size 3/8" , Stainless Steel NL-19 Finish, 50 PK (FB3FLWASH38SODS2P50)
- Ampg General Washers