Shop All Dial Indicators
Ampg
Flat Dial Indicator Point, .175" M2.5 SS
Mfr # Z9309SS-M
Zoro # G4887937
product price: $3.55
/ea
Sold in multiples of 2 for $7.10
$7.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Point Dia. 0.175 in
- AGD Number AGD 1
- Stem Thread Size M2.5
- Contact Point Shape Flat
Product Information
- Brand Ampg
- MFR # Z9309SS-M
- Zoro # G4887937
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Dia. | 0.175 in |
Stem Thread Size | M2.5 |
Details
Item | Flat Dial Indicator Point,.175" M2.5 SS |
AGD Number | AGD 1 |
Contact Point Shape | Flat |
Description
Flat Dial Indicator Point,.175 In. M2.5 SS, Contact Point Shape Flat, Stem Thread Size M2.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Long Nose Pliers with Cutting Edges, 8 (26 17 200)
- GREY PNEUMATIC Grey Pneumatic 1213D 0.38 in. Dr; 6Pt; Sae Deep Impact Set; 12Pc (GRY-1213D)
- ONSRUD Routing End Mill, Up O-Flute, 1/4, 3/8, 2 (63-724)
- STARRETT Automatic Center Punch, 9/16 D x 5 L (18A)
- AMPG Uni-Caliper Kit 416SS USA (Z9020-SS)
- AMPG Girod Tip, Ruby, 2mm X 1/2 (Z6340)
- AMPG Flat Dial Indicator Point, .175" 4-48 SS (Z9310SS)
- AMPG Flat Dial Indicator Point, .175" 4-48 SS (Z9309SS)
- AMPG Double Stem Dial Indicator Point, Long (Z9336SS)
- AMPG Flat Dial Indicator Point, 1/4" M2.5 SS (Z9311SS-M)
- MITUTOYO Caliper Dial, OD, Carbide, .2"/Rev 0-12" (505-750)
- Ampg Dial Indicators