Shop All Flange Nuts
Ampg
Flange Nut, 7/8"-9, 316 Stainless Steel, 316 H5, Plain, 1-7/16 in Hex Wd, 1-1/8 in Hex Ht
Mfr # ZNF61678C
Zoro # G6266290
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Material Grade/Class 316 H5
- Finish Plain
- Hex Height 1-1/8 in
- Hex Width 1-7/16 in
Product Information
- Brand Ampg
- MFR # ZNF61678C
- Zoro # G6266290
- Country of Origin United States
- Category Flange Nuts
Dimensions
Thread Size | 7/8"-9 |
Hex Height | 1-1/8 in |
Hex Width | 1-7/16 in |
Flange Diameter | 1-3/4 in |
Nut Height | 1 1/8 in |
Flange Dia. | 1 3/4 in |
Width Across Flats | 1 7/16 in |
Dia./Thread Size | 7/8"-9 |
Details
Item | Flange Nut |
Material | 316 Stainless Steel |
Material Grade/Class | 316 H5 |
Finish | Plain |
System of Measurement | Inch |
Thread Direction | Right Hand |
Thread Type | Coarse |
Fastener Thread Direction | Right Hand |
Fastener Thread Type | UNC (Coarse) |
Nut Style | Flange Nut |
Hex Type | Flange Nut |
Fastener Finish | Plain |
Basic Material | Stainless Steel |
Material Grade | 316H5 |
Description
Flange Nut, Material Grade/Class 316 H5, Material Stainless Steel, Finish Plain, Thread Size 7/8 In.-9, Hex Width 1 7/16 in, Hex Height 1 1/8 in, Flange Diameter 1 3/4 in, System of Measurement Inch, Hex Type Flange Nut, Pack Size Small Pack, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #6-32 x 1/4 in Slotted Oval Machine Screw, Zinc Plated Nylon, 25 PK (33286)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 1 in, Black Steel Pan Head Phillips Drive, 30 PK (79506)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M07150.060.0016)
- ZORO SELECT Hex Nut, 3/4"-10, Carbon Steel, Grade 2, Hot Dipped Galvanized, 41/64 in Ht, 320 PK (B08111.075.0001)
- AMPG Flange Nut, #6-32, 316 Stainless Steel, 316 H5, Plain, 5/16 in Hex Wd, 7/32 in Hex Ht (ZNF61606C)
- AMPG Flange Nut, #8-32, 316 Stainless Steel, 316 H5, Plain, 11/32 in Hex Wd, 1/4 in Hex Ht (ZNF61608C)
- AMPG Flange Nut, #10-24, 316 Stainless Steel, 316 H5, Plain, 3/8 in Hex Wd, 5/16 in Hex Ht (ZNF61610C)
- AMPG Flange Nut, 5/8"-18, 316 Stainless Steel, 316 H5, Plain, 1-1/16 in Hex Wd, 13/16 in Hex Ht (ZNF61658F)
- AMPG Flange Nut, 1/4"-28, 316 Stainless Steel, 316 H5, Plain, 1/2 in Hex Wd, 5/16 in Hex Ht (ZNF61614F)
- MIDWEST FASTENER Flange Nut, 1/2"-13, Steel, Zinc Plated, 50 PK (09635)
- MIDWEST FASTENER Flange Nut, M6-1.00, Steel, Class 8, Zinc Plated, 12 PK (39943)
- Ampg Flange Nuts