Shop All Collet Accessories
Ampg
Fixture Mount, 5C, Steel, 4" x 1"
Mfr # Z9569
Zoro # G4892767
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ampg
- MFR # Z9569
- Zoro # G4892767
- Country of Origin United States
- Category Collet Accessories
Details
Item | Fixture Mount,5C,Steel,4" x 1" |
Description
Fixture Mount,5C,Steel,4 In. x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO SPEEDemon 3/4 in. X 6 in. L Spade Bit 2 pk (DSP2090-P2)
- PROTO 1/4 in Drive, 7/32" Hex SAE Socket, 6 Points (J4707L)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Chrome, 1/4-1-1/4, 16 Pc (86014)
- IRWIN Straight Flute Tap, 3/8"-24, Carbon Steel (1536)
- AMPG Long Collet Stop, 5C (Z8997)
- AMPG Universal Collet Stop, 5C (Z9003)
- AMPG Adjustable Collet Stop, 5C (Z9002)
- AMPG Adjustable Stop For 5C Chuck Back (Z9553)
- AMPG Finger Collet Stop, 5C (Z8996)
- COMMAND TOOLING SYSTEMS Collet Nut Wrench, ER32 (XCCW-D032)
- TECHNIKS Collet Chuck, ER40, 60mm Projection (04790)
- Ampg Collets, Chucks & Accessories