Shop All Dowel Pins
Ampg
Dowel Pin Stock, 3/8X12, Alloy Steel
Mfr # PIN12537
Zoro # G0798680
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Style Dowel Pin
- Basic Material Alloy Steel
- Material Grade 4140
- Fastener Finish Unfinished
Product Information
- Brand Ampg
- MFR # PIN12537
- Zoro # G0798680
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/8 |
Fastener Length | 12 |
Dia. Tolerance | -0.003 |
Details
Pin Item | Dowel Pin Stock |
System of Measurement | Inch |
Dowel Pin Style | Dowel Pin |
Basic Material | Alloy Steel |
Material Grade | 4140 |
Fastener Finish | Unfinished |
Rockwell Hardness | B91 |
Item | Dowel Pin Stock, 3/8X12, Alloy Steel |
Standards | ASTM A108 |
Material | Alloy Steel |
Type | Bar Stock |
Description
Dowel Pin Stock, 3/8X12, Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Beveled Washer, Fits Bolt Size M20 Steel, Zinc Finish, 5 PK (SBW5020000-005P1)
- HHIP 0.296" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0296)
- G.L. HUYETT Dowel Pin Hardened, M14 x 40mm, AS PL (DOWMH-140-040)
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 25 PK (45683)
- AMPG Dowel Pin Stock, 1/8X12, 18-8 SS (PIN12512SS)
- AMPG Dowel Pin Stock, 1/4X12, Alloy Steel (PIN12525)
- AMPG Dowel Pin Stock, 5/8X12, 18-8 SS (PIN12562SS)
- AMPG 3/8 X 2 Dowel Pin 18-8 SS (.3753-.3751) USA (PIN17200)
- AMPG Dowel Pin Stock, 5/16X12, Alloy Steel (PIN12531)
- AMPG 1/4 X 11/16 Dowel Pin 18-8 SS (.2503-.2501) USA (PIN14687)
- NEWPORT FASTENERS 5/32 x 7/8" Oversized Dowel Pins/Alloy Steel/Bright Finish , 500PK (PINOSD012007P)
- Ampg Dowel Pins