Shop All Dowel Pins
Ampg
Dowel Pin Stock, 1/8X12, Alloy Steel
Mfr # PIN12512
Zoro # G0778502
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Style Dowel Pin
- Basic Material Alloy Steel
- Material Grade 4140
- Fastener Finish Unfinished
Product Information
- Brand Ampg
- MFR # PIN12512
- Zoro # G0778502
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/8 |
Fastener Length | 12 |
Dia. Tolerance | ±0.002 |
Details
Pin Item | Dowel Pin Stock |
System of Measurement | Inch |
Dowel Pin Style | Dowel Pin |
Basic Material | Alloy Steel |
Material Grade | 4140 |
Fastener Finish | Unfinished |
Rockwell Hardness | B91 |
Item | Dowel Pin Stock, 1/8X12, Alloy Steel |
Material | Alloy Steel |
Type | Bar Stock |
Finish | Plain |
Standards | ASTM A108 |
Description
Dowel Pin Stock, 1/8X12, Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 25 PK (U04100.037.0350)
- FIBERGRATE Flat Washer, Fits Bolt Size 1/2" , Nylon Plain Finish (874340)
- ZORO SELECT Self-Drilling Screw, #10 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 950 PK (TKHWI-1000500-2-950P)
- SABERDRIVE Deck Screw, #9 x 1-1/4 in, Steel, Flat Head, Torx Drive, 206 PK (09305)
- AMPG Dowel Pin Stock, 1/4X12, 18-8 SS (PIN12525SS)
- AMPG Dowel Pin Stock, 3/8X12, Alloy Steel (PIN12537)
- AMPG Dowel Pin Stock, 5/8X12, 18-8 SS (PIN12562SS)
- AMPG Dowel Pin Stock, 1/2X12, Alloy Steel (PIN12550)
- AMPG Dowel Pin Stock, 3/16X12, Alloy Steel (PIN12518)
- AMPG 1/4 X 1-1/4 Dowel Pin 18-8 SS (.2503-.2501) USA (PIN14125)
- AMPG Dowel Pin Stock, 1/4X12, Alloy Steel (PIN12525)
- Ampg Dowel Pins