Shop All Dowel Pins
Ampg
Dowel Pin Stock, 1/8X12, 18-8 SS
Mfr # PIN12512SS
Zoro # G0778371
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Style Dowel Pin
- Basic Material 18-8 SS
- Material Grade 303 (18-8)
- Fastener Finish Unfinished
Product Information
- Brand Ampg
- MFR # PIN12512SS
- Zoro # G0778371
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/8 |
Fastener Length | 12 |
Dia. Tolerance | ±0.002 |
Details
Pin Item | Dowel Pin Stock |
System of Measurement | Inch |
Dowel Pin Style | Dowel Pin |
Basic Material | 18-8 SS |
Material Grade | 303 (18-8) |
Fastener Finish | Unfinished |
Rockwell Hardness | B83 |
Item | Dowel Pin Stock, 1/8X12, 18-8 SS |
Standards | ASTM A582 |
Type | Bar Stock |
Description
Dowel Pin Stock, 1/8X12, 18-8 SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #6, 1-1/2 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK (U51880.013.0150)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, Steel, 10 Inserts (EZ-450-8)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Zinc Plated Steel, 0.48 to 0.52 in Head Ht, 1/2 in Lg (TSI0250050P0-025P)
- ZORO SELECT #10-24 x 2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51300.019.0200)
- AMPG 3/8 X 2 Dowel Pin 18-8 SS (.3753-.3751) USA (PIN17200)
- AMPG Dowel Pin Stock, 1/8X12, Alloy Steel (PIN12512)
- AMPG Dowel Pin Stock, 5/8X12, 18-8 SS (PIN12562SS)
- AMPG 1/4 X 1-1/4 Dowel Pin 18-8 SS (.2503-.2501) USA (PIN14125)
- AMPG Dowel Pin Stock, 1/4X12, 18-8 SS (PIN12525SS)
- AMPG Dowel Pin Stock, 5/16X12, Alloy Steel (PIN12531)
- ZORO SELECT Dowel Pin, 316 SS, Plain, 3/16in.dia., PK100 (U55580.018.0075)
- Ampg Dowel Pins