Shop All Dowel Pins
Ampg
Dowel Pin Stock, 1/4X12, Alloy Steel
Mfr # PIN12525
Zoro # G0724830
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Style Dowel Pin
- Basic Material Alloy Steel
- Material Grade 4140
- Fastener Finish Unfinished
Product Information
- Brand Ampg
- MFR # PIN12525
- Zoro # G0724830
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/4 |
Fastener Length | 12 |
Dia. Tolerance | -0.003 |
Details
Pin Item | Dowel Pin Stock |
System of Measurement | Inch |
Dowel Pin Style | Dowel Pin |
Basic Material | Alloy Steel |
Material Grade | 4140 |
Fastener Finish | Unfinished |
Rockwell Hardness | B91 |
Item | Dowel Pin Stock, 1/4X12, Alloy Steel |
Type | Bar Stock |
Standards | ASTM A108 |
Finish | Plain |
Material | Alloy Steel |
Description
Dowel Pin Stock, 1/4X12, Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Self-Drilling Screw, #6-20 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (TEKHW612)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 25 PK (U04104.050.0075)
- GRIP-RITE Collated Framing Nail, 2-3/8 in L, 11.5 ga, Hot Dipped Galvanized, Round Head, 21 Degrees, 1000 PK (GR09HG1M)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 2 in Length, 50 PK (U07001.025.0200)
- AMPG Dowel Pin Stock, 3/8X12, Alloy Steel (PIN12537)
- AMPG 3/8 X 2 Dowel Pin 18-8 SS (.3753-.3751) USA (PIN17200)
- AMPG Dowel Pin Stock, 1/8X12, Alloy Steel (PIN12512)
- AMPG Dowel Pin Stock, 3/16X12, Alloy Steel (PIN12518)
- AMPG Dowel Pin Stock, 5/16X12, Alloy Steel (PIN12531)
- AMPG Dowel Pin Stock, 1/2X12, Alloy Steel (PIN12550)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/8in.dia., PK5 (U39080.037.0150)
- Ampg Dowel Pins