Shop All Depth Gauges
Ampg
Dial Depth Gage Extension, 1", SS
Mfr # Z9590
Zoro # G4886598
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Long Form Calibration Certificate No
- IP Rating Not Rated
- Included Certification None
Product Information
- Brand Ampg
- MFR # Z9590
- Zoro # G4886598
- Country of Origin United States
- Category Depth Gauges
Details
Item | Dial Depth Gage Extension,1",SS |
Long Form Calibration Certificate | No |
IP Rating | Not Rated |
Included Certification | None |
Description
Dial Depth Gage Extension,1 In.,SS, IP Rating Not Rated, Long Form Calibration Certificate No, Included Certification None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 11/32" HSS Straight Shank Straight Flute Chucking Reamer (DWRR11/32)
- MILWAUKEE TOOL Hole Dozer Bi-Metal Hole Saw 1-1/16 in. (49-56-0047)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #48 (C18101)
- DRILL AMERICA 27/32" Reduced Shank Cobalt Drill Bit 1/2" Shank, Overall Length: 6" (DWDCO27/32)
- IGAGING iP54 2 in 1 Digital Indicator & Depth Gage - 35-0918 (35-0918)
- STARRETT Dial Depth Gage, 1/8 In, 2 1/2 In Base (643JZ)
- INSIZE Electronic Hook Depth Gage (1148-200E)
- INSIZE Electronic Depth Gage (1147-150)
- INSIZE Mini Electronic Depth Gage (1140-50)
- STM 6 Depth Gauge With Round Protractor (231270)
- INSIZE Electronic Hook Depth Gage (1143-200A)
- Ampg Depth Gauges