Shop All Binding Barrels
Ampg
Combo Barrel, 1/4"-20, 1/2 in Brl Lg, 5/16 in Brl Dia, Steel Black Zinc Plated
Mfr # Z4443-BLACK
Zoro # G0814735
product price: $1.69
/ea
Sold in multiples of 5 for $8.45
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Barrel
- Thread Size 1/4"-20
- Material Steel
- Finish Black Zinc Plated
Product Information
- Brand Ampg
- MFR # Z4443-BLACK
- Zoro # G0814735
- Country of Origin Taiwan, Province of China
- Category Binding Barrels
Dimensions
Thread Size | 1/4"-20 |
Barrel Length | 1/2 in |
Barrel Diameter | 5/16 in |
Barrel Thread Depth | 3/8 in |
Barrel Dia. | 5/16 in |
Outside Dia. | 5/16" |
Barrel Head Height | 9/64 in |
Barrel Head Dia. | 9/16 in |
Barrel Head Diameter | 9/16 in |
Details
Item | Combo Barrel |
System of Measurement | Inch |
Type | Barrel |
Material | Steel |
Finish | Black Zinc Plated |
Barrel Head Style | Truss |
Barrel Drive Type | Combo |
Drive Type | Combo Drive |
Head Style | Truss |
Description
ComboBarrel,5/16X1/2,1/4-20 Stl Black Zn
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin, Stainless Steel A2, 5mm dia., PK10 (M51580.050.0024)
- ZORO SELECT #8-36 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51041.016.0050)
- BIG HORN 1/4 Inch, 5/16 Inch, 3/8 Inch x 1-1/2 Inch Birch Wood Dowel Pins Set - 50 Pcs (14208)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (SCIA0-60037USA-100BX)
- AMPG Combo Barrel, 1/4"-20, 1-1/4 in Brl Lg, 5/16 in Brl Dia, Steel Black Zinc Plated (Z4448-BLACK)
- AMPG Combo Barrel, 1/4"-20, 1-1/2 in Brl Lg, 5/16 in Brl Dia, Steel Black Zinc Plated (Z4450-BLACK)
- AMPG Barrel Nut, 1/4"-20, 5/8 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Unfinished (Z4743)
- AMPG Barrel Nut, #10-32, 3/4 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Unfinished (Z5028)
- AMPG Barrel Nut, 3/8"-16, 1/2 in Brl Lg, 1/2 in Brl Dia, Steel Zinc Plated (Z4524)
- AMPG Combo Barrel, 3/8"-16, 3/8 in Brl Lg, 1/2 in Brl Dia, 18-8 Stainless Steel Unfinished (Z4165SS)
- ZORO SELECT Barrel Bolt, 1/4"-20, 1 1/4 in Brl Lg, 5/16 in Brl Dia, Steel Zinc Plated, 25 PK (5LY95)
- Ampg Binding Barrels