Shop All Spring Nuts & Cage Nuts
Ampg
Cage Nut, 3/8"-16, Zinc Plated Finish
Mfr # Z4512
Zoro # G0642159
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- Nut Finish Zinc Plated
- Overall Length 1/2 in
- System of Measurement Inch
Product Information
- Brand Ampg
- MFR # Z4512
- Zoro # G0642159
- Country of Origin United States
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | 3/8"-16 |
Overall Length | 1/2 in |
Details
Item | Cage Nut |
Nut Finish | Zinc Plated |
System of Measurement | Inch |
Description
Barrel Nut,Slotted Drive,3/8 In.-16 Size
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 1/4 in. dia. x 1-3/4 in. L Snapper Pin / Lynch Pin 48 Pins by X1 Tools (X1E-CON-SNA-PIN-1020x48)
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 50 PK (LWLIS0500USA-050BX)
- ZORO SELECT Hex Weld Nut, M5-0.80, Steel, 4 mm Wd, 11 mm Lg, 4 mm Ht, 100 PK (M14020.050.0001)
- MIDWEST FASTENER Wood Screw, #9, 3 in, Bronze Steel Flat Head Phillips Drive, 8 PK (930997)
- VAST Spring Nut, 3/8"-16, Hot Dipped Galvanized Finish, 25 PK (V200 3/8G-25)
- ZORO SELECT Spring Nut, #10-32, J Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LAV9)
- NEWPORT FASTENERS Cage Nut, M6-1.00, Steel, Zinc Plated Finish (117532)
- ZORO SELECT Spring Nut, #10, U Shape, Steel, Phosphate Finish, 50 PK (5752PK)
- ZORO SELECT Cage Nut, 3/8"-16, Square Shape, Steel, Not Graded, Plain Finish, 20 PK (1LBE9)
- VAST Spring Nut, M6-1.00, Plain Finish, 25 PK (V200 M6-25)
- ZORO SELECT Spring Nut, #8, U Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LBD4)
- Ampg Spring Nuts & Cage Nuts