Shop All Spring Nuts & Cage Nuts
Ampg
Cage Nut, 10-32, Brass, Plain Finish
Mfr # Z4760
Zoro # G0642999
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 10-32
- Nut Material Brass
- Nut Finish Plain
- Overall Length 1/2 in
- System of Measurement Inch
Product Information
- Brand Ampg
- MFR # Z4760
- Zoro # G0642999
- Country of Origin United States
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | 10-32 |
Overall Length | 1/2 in |
Details
Item | Cage Nut |
Nut Material | Brass |
Nut Finish | Plain |
System of Measurement | Inch |
Description
Barrel Nut,#10-32 Size,Brass Plated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 8-32x1/8, PK100 (U51260.016.0012)
- TE-CO Double-End Threaded Stud, 3/4"-10 Thread to 3/4"-10 Thread, 10 in, Steel, Black Oxide, 2 PK (40913)
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-24, Steel, Grade 8, Yellow Zinc, 1/4 in Ht, 100 PK (U12422.031.0002)
- ZORO SELECT Oversized Key Stock, 36 in L, 1/8 in W, 1/8 in H, Carbon Steel (WWG350125012536)
- AMPG Cage Nut, 3/8"-16, Zinc Plated Finish (Z4512)
- ZORO SELECT Spring Nut, #8-32, U Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LBC3)
- ZORO SELECT Cage Nut, M6-1.00, U Shape, Steel, Black Oxide Finish (5650PK)
- MERRYCHEF M3 Cage Nut (105005)
- ZORO SELECT Spring Nut, #10-24, Square Shape, Steel, Not Graded, Zinc Plated Finish, 25 PK (ADVD7941-1024-3B)
- ZORO SELECT Cage Nut, M6, Square Shape, Steel, Zinc Plated Finish (M6-064NCAG)
- HERITAGE INDUSTRIAL Cage Nut, 1/4"-20, Zinc Electroplate Finish (EFCN-C7957-1420-3B)
- Ampg Spring Nuts & Cage Nuts