Shop All Spring Nuts & Cage Nuts
Ampg
Cage Nut, 10-32, Brass, Plain Finish
Mfr # Z4518
Zoro # G0642393
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 10-32
- Nut Material Brass
- Nut Finish Plain
- Overall Length 1/2 in
- System of Measurement Inch
Product Information
- Brand Ampg
- MFR # Z4518
- Zoro # G0642393
- Country of Origin United States
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | 10-32 |
Overall Length | 1/2 in |
Details
Item | Cage Nut |
Nut Material | Brass |
Nut Finish | Plain |
System of Measurement | Inch |
Description
Barrel Nut,Slotted Drive,1/2 In.L,#10-32 Sz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machine Screw Nut, #8-32, Brass, Not Graded, Plain, 1/8 in Ht, 100 PK (1WA69)
- MIDWEST FASTENER 5/16"-24 x 7/8" Black Oxide Steel Fine Thread Socket Set Screws 8PK (931525)
- TAPCON Tapcon Masonry Screw, 3/16" Dia., Flat, 1 1/4 in L, Steel Blue Climaseal, 100 PK (3169407V2)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-28, 18-8 Stainless Steel, Not Graded, Plain, 13/64 in Ht, 50 PK (U51422.025.0002)
- AMPG Cage Nut, 3/8"-16, Zinc Plated Finish (Z4512)
- VAST Spring Nut, M10-24.00, 25 PK (V200 10-24-25)
- VAST Spring Nut, 5/16"-18, 100 PK (V210 5/16-100)
- ZORO SELECT Cage Nut, 5/16"-18, Square Shape, 18-8 Stainless Steel (31NCAG188)
- NEWPORT FASTENERS Spring Nut, #10, J Shape, Steel, Not Graded, Black Phosphate Finish (525057)
- ZORO SELECT Spring Nut, #8, U Shape, Steel, Black Phosphate Finish, 2000 PK (215244)
- ZORO SELECT Spring Nut, #10-32, J Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LAV9)
- Ampg Spring Nuts & Cage Nuts