Shop All Dial Indicators
Ampg
Brown and Sharpe Tip, Carbide, 0.04X1-7/16
Mfr # Z6645
Zoro # G4890000
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Point Dia. 0.04 in
- Contact Point Shape Ball
- Stem Thread Size M1.4 x 0.3
- AGD Number AGD 1
Product Information
- Brand Ampg
- MFR # Z6645
- Zoro # G4890000
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Dia. | 0.04 in |
Stem Thread Size | M1.4 x 0.3 |
Details
Item | Brown and Sharpe Tip,Carbide,0.04X1-7/16 |
Contact Point Shape | Ball |
AGD Number | AGD 1 |
Description
Brown and Sharpe Tip,Carbide,0.04X1-7/16, Contact Point Shape Ball, Stem Thread Size M1.4 x 0.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA .1230 HSS Dowel Pin Reamer (DWRRDP.1230)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG2094LK)
- DRILL AMERICA 13.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD13.0MM)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 19mm 12 pt Metric Socket, 12 Points (8439)
- AMPG Button Contact, 3/8", SS 4-48 Threads (Z9400SS)
- AMPG Bent Stem Dial Indicator Point, 5/16", SS (Z9333SS)
- AMPG Extension Point, 1/2", M2.5 SS (Z9391SS-M)
- AMPG Interapid Tip, Carbide, 0.08 X 13/16 (Z6739)
- AMPG Flat Dial Indicator Contact, 3/4Od, M2.5 (Z9370MSS)
- AMPG Flat Dial Indicator Point, 3/8" 4-48 SS (Z9312SS)
- MITUTOYO Dial Indicator, 0 to 1 In, 0-50-0 (2417A)
- Ampg Precision Measuring Tools