Shop All Beveled Washers
Ampg
Beveled Washer, Fits Bolt Size 7/8 Steel Case Hard, Zinc Plt Finish
Mfr # Z9188-BEV-HZN
Zoro # G8766628
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Washer Basic Material Steel
- Material Steel Case Hard
- Fastener Finish Zinc Plated
- Finish Zinc Plt
- Thickness 0.250
Product Information
- Brand Ampg
- MFR # Z9188-BEV-HZN
- Zoro # G8766628
- Country of Origin United States
- Category Beveled Washers
Dimensions
Fits Bolt Sizes | 7/8 |
Washer Outside Dia. | 1 3/4 in |
Inside Dia. | 0.906 |
Washer Inside Dia. | 0.906 in |
Outside Dia. | 1.75 |
Size | 7/8 |
Washer inside Dia. | 0.906 in |
Details
Item | Beveled Washer |
Washer Basic Material | Steel |
Material | Steel Case Hard |
Fastener Finish | Zinc Plated |
Finish | Zinc Plt |
Thickness | 0.250 |
Washer Standards | Industry Standard |
System of Measurement | Inch |
Flat Washer Type | Flat Washer |
Washer Material Grade | 12L14 Case Hardened |
Application | Spacing |
Rockwell Hardness | 16N80 |
Type | Machined (Williams) |
Nominal Thickness | 0.25 |
Style | Beveled |
Product Type | Washer |
Description
Flat Washer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER External Tooth Lock Washer Lock Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 100 PK (03820)
- ZORO SELECT Wood Screw, #10, 1-1/4 in, Plain 18-8 Stainless Steel Round Head Phillips Drive, 100 PK (U51866.019.0125)
- KOHLER Screw Hex Socket Head Cap (25 086 87-S)
- PORTER-CABLE Collated Brad Nail, 1-3/4 in L, 18 ga, Bright, T-Head Head, 0 Degrees, 5000 PK (PBN18175)
- AMPG Beveled Washer, Fits Bolt Size 3/4 Steel Case Hard, Zinc Plt Finish (Z9187-BEV-HZN)
- AMPG Beveled Washer, Fits Bolt Size 1-1/8 Steel Case Hard, Zinc Plt Finish (Z9190-BEV-HZN)
- AMPG Beveled Washer, Fits Bolt Size 3/8 Steel Case Hard, Zinc Plt Finish (Z9183-BEV-HZN)
- AMPG Beveled Washer, Fits Bolt Size 1 Steel Case Hard, Zinc Plt Finish (Z9189-BEV-HZN)
- AMPG Beveled Washer, Fits Bolt Size 7/16 Steel Case Hard, Zinc Plt Finish (Z9184-BEV-HZN)
- ZORO SELECT Beveled Washer, Fits Bolt Size M10 Steel, Zinc Finish, 10 PK (SBW5010000-010P1)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 25 PK (Z9181-BEV-H)
- Ampg Leveling Washers