Shop All Beveled Washers
Ampg
Beveled Washer, Fits Bolt Size 3/4 Steel Case Hard, Zinc Plt Finish
Mfr # Z9187-BEV-HZN
Zoro # G8766689
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Washer Basic Material Steel
- Material Steel Case Hard
- Fastener Finish Zinc Plated
- Finish Zinc Plt
- Thickness 0.250
Product Information
- Brand Ampg
- MFR # Z9187-BEV-HZN
- Zoro # G8766689
- Country of Origin United States
- Category Beveled Washers
Dimensions
Fits Bolt Sizes | 3/4 |
Washer Outside Dia. | 1 1/2 in |
Inside Dia. | 0.781 |
Washer Inside Dia. | 0.781 in |
Outside Dia. | 1.5 |
Size | 3/4 |
Washer inside Dia. | 0.781 in |
Details
Item | Beveled Washer |
Washer Basic Material | Steel |
Material | Steel Case Hard |
Fastener Finish | Zinc Plated |
Finish | Zinc Plt |
Thickness | 0.250 |
Washer Standards | Industry Standard |
System of Measurement | Inch |
Flat Washer Type | Flat Washer |
Washer Material Grade | 12L14 Case Hardened |
Rockwell Hardness | 16N80 |
Type | Machined (Williams) |
Application | Spacing |
Style | Beveled |
Nominal Thickness | 0.25 |
Product Type | Washer |
Description
Flat Washer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taper Pin, #10, PK5 (WWG-TP167)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.063 in Bore Dia. (VHO-206)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 3 ft, Steel, Grade A, Zinc Plated Finish (U20300.025.3600)
- FOREVERBOLT Not Graded, 7/8"-9 Hex Head Cap Screw, NL-19 316 Stainless Steel, 2 in L (FB3HEXB7892)
- AMPG Beveled Washer, Fits Bolt Size 1-1/8 Steel Case Hard, Zinc Plt Finish (Z9190-BEV-HZN)
- AMPG Beveled Washer, Fits Bolt Size 1 Steel Case Hard, Zinc Plt Finish (Z9189-BEV-HZN)
- AMPG Beveled Washer, Fits Bolt Size 7/8 Steel Case Hard, Zinc Plt Finish (Z9188-BEV-HZN)
- AMPG Beveled Washer, Fits Bolt Size 7/16 Steel Case Hard, Zinc Plt Finish (Z9184-BEV-HZN)
- AMPG Beveled Washer, Fits Bolt Size 3/8 Steel Case Hard, Zinc Plt Finish (Z9183-BEV-HZN)
- ZORO SELECT Beveled Washer, Fits Bolt Size M10 Steel, Zinc Finish, 10 PK (SBW5010000-010P1)
- ZORO SELECT Beveled Washer, 18-8 Stainless Steel, Plain Finish, 2 PK (Z9185-BEV-SS)
- Ampg Beveled Washers