Shop All Spring Nuts & Cage Nuts
Ampg
Barrel Nut, Slotted Drive, 3/8" L, #8-32 Sz
Mfr # Z4560-BX
Zoro # G0642177
product price: $0.38
/ea
Sold in multiples of 26 for $9.88
$9.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3/8"
Product Information
- Brand Ampg
- MFR # Z4560-BX
- Zoro # G0642177
- Country of Origin United States
- Category Spring Nuts & Cage Nuts
Dimensions
Length | 3/8" |
Details
Item | Barrel Nut,Slotted Drive,3/8" L,#8-32 Sz |
Description
Barrel Nut,Slotted Drive,3/8 In. L,#8-32 Sz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #10 x 3/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (1VE72)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 10 PK (N04100.043.0400)
- FOREVERBOLT Fender Washer, Fits Bolt Size 3/8" , Stainless Steel NL-19 Finish, 5 PK (FB3FEWASH38112P5)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain 316 Stainless Steel, 12 mm L, 50 PK (M55010.060.0012)
- AMPG Cage Nut, 3/8"-16, Zinc Plated Finish (Z4512)
- ZORO SELECT Spring Nut, #10-32, Square Shape, Steel, Not Graded, Zinc Plated Finish, 25 PK (ADVD7951-1032-3B)
- ZORO SELECT Spring Nut, #10-24, U Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LBC4)
- ZORO SELECT Spring Nut, #6-32, J Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LAT9)
- NEWPORT FASTENERS Cage Nut, #10-24, 18-8 Stainless Steel, Plain Finish, 500 PK (628074)
- ZORO SELECT Spring Nut, 3/8"-16, Steel, Plain Finish, 1000 PK (37NWS2)
- ZORO SELECT Spring Nut, #10-32, U Shape, Steel, Not Graded, Zinc Plated Finish, 25 PK (138347001)
- Ampg Spring Nuts & Cage Nuts