Shop All Binding Barrels
Ampg
Barrel Nut, #8-32, 1/2 in Brl Lg, 1/4 in Brl Dia, Brass Unfinished
Mfr # Z4615
Zoro # G0642140
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style Female Barrel
- Type Barrel
- Thread Size #8-32
- Material Brass
- Finish Unfinished
Product Information
- Brand Ampg
- MFR # Z4615
- Zoro # G0642140
- Country of Origin United States
- Category Binding Barrels
Dimensions
Thread Size | #8-32 |
Barrel Length | 1/2 in |
Barrel Diameter | 1/4 in |
Dia./Thread Size | 8-32 |
Barrel Head Height | 1/8 in |
Barrel Thread Depth | 1/4 in |
Barrel Head Dia. | 3/8 in |
Barrel Dia. | 1/4 in |
Barrel Head Diameter | 3/8 in |
Details
Item | Barrel Nut |
Nut Style | Female Barrel |
Type | Barrel |
Material | Brass |
Finish | Unfinished |
Barrel Head Style | Truss |
Fastener Thread Type | Slotted Drive Posts |
Head Style | Truss |
Drive Type | Slotted Drive |
Description
Barrel Nut,Slotted Drive,1/2 In. L,#8-32 Sz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 3-1/4 in L (A0020480316Z)
- ZORO SELECT Spring Pin, Slotted, 4.5x30mm, PK100 (M39100.045.0030)
- AMPG Thumb Screw, #6-32 Thread Size, Slotted, Plain Stainless Steel, 1 in Lg (Z0748SL)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK (M55050.050.0025)
- AMPG Barrel Nut, #8-32, 1 in Brl Lg, 1/4 in Brl Dia, Brass Unfinished (Z4635)
- AMPG Barrel Nut, #8-32, 1/4 in Brl Lg, 1/4 in Brl Dia, Brass Unfinished (Z4605)
- AMPG Barrel Nut, #10-24, 5/8 in Brl Lg, 1/4 in Brl Dia, Brass Unfinished (Z4616)
- AMPG Combo Barrel, 3/8"-16, 1-1/2 in Brl Lg, 1/2 in Brl Dia, 18-8 Stainless Steel Unfinished (Z4172SS)
- AMPG Barrel Nut, #8-32, 3/4 in Brl Lg, 13/64 in Brl Dia, Brass Unfinished (Z4834)
- AMPG Combo Barrel, #8-32, 3/8 in Brl Lg, 13/64 in Brl Dia, Steel Zinc Plated (Z4437)
- ZORO SELECT Barrel Bolt, 5/16"-18, 3/8 in Brl Lg, 3/8 in Brl Dia, 316 stainless steel Plain, 5 PK (2JGP8)
- Ampg Binding Barrels & Screws