Shop All Binding Barrels
Download CAD Files
Ampg
Barrel Nut, 1/4"-20, 5/8 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Unfinished
Mfr # Z4743
Zoro # G0642980
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style Female Barrel
- Type Barrel
- Thread Size 1/4"-20
- Material 18-8 Stainless Steel
- Finish Unfinished
Product Information
- Brand Ampg
- MFR # Z4743
- Zoro # G0642980
- Country of Origin United States
- Category Binding Barrels
Dimensions
Thread Size | 1/4"-20 |
Barrel Length | 5/8 in |
Barrel Diameter | 5/16 in |
Dia./Thread Size | 1/4"-20 |
Length | 5/8 |
Barrel Thread Depth | 7/16 in |
Drive Size | No 3 |
Barrel Dia. | 5/16 in |
Barrel Head Dia. | 11/16 in |
Barrel Head Height | 3/16 in |
Barrel Head Diameter | 11/16 in |
Details
Item | Barrel Nut |
Nut Style | Female Barrel |
Type | Barrel |
Material | 18-8 Stainless Steel |
Finish | Unfinished |
Barrel Head Style | Truss with Serrations |
Fastener Thread Type | Phillips Drive Posts |
Head Style | Truss with Serrations |
Drive Type | Phillips Drive |
Description
Barrel Nut,Phillips Drive,1/4 In.-20 Sz,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 1/8" , Stainless Steel Plain Finish, 50 PK (U51530.012.0075)
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 1/4 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH040488GR)
- GRK FASTENERS Deck Screw, #8 x 3-1/8 in, Steel, Torx Drive (115734)
- MIDWEST FASTENER Screw Anchor, 1" L, Plastic, 100 PK (04153)
- AMPG Combo Barrel/Screw, #8-32, 3/8 to 1/2 in Brl Lg, 13/64 in Brl Dia, 316 Stainless Steel Unfinished (Z4125-316SS-PAK)
- AMPG Barrel Nut, #6-32, 5/8 in Brl Lg, 3/16 in Brl Dia, Brass Nickel Plated (Z4806)
- AMPG Combo Barrel, #8-32, 7/8 in Brl Lg, 13/64 in Brl Dia, 18-8 Stainless Steel Unfinished (Z4129SS)
- AMPG Barrel Nut, #8-32, 1/4 in Brl Lg, 1/4 in Brl Dia, Brass Chrome Plated (Z4600)
- AMPG Combo Barrel, 5/16"-18, 1 in Brl Lg, 3/8 in Brl Dia, Steel Zinc Plated (Z4150)
- AMPG Barrel, 3/8"-16, 2 in Brl Lg, 1/2 in Brl Dia, 316 Stainless Steel Unfinished (Z4904T6S-316)
- ZORO SELECT Binding Barrel, 5/8"-11, 2 in Brl Lg, 3/4 in Brl Dia, 316 Stainless Steel Plain (Z1566)
- Ampg Binding Barrels