Shop All Binding Barrels
Ampg
Barrel Nut, 1/4"-20, 1 in Brl Lg, 3/8 in Brl Dia, Steel Zinc Plated
Mfr # Z4542
Zoro # G0642673
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style Female Barrel
- Type Barrel
- Thread Size 1/4"-20
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Ampg
- MFR # Z4542
- Zoro # G0642673
- Country of Origin United States
- Category Binding Barrels
Dimensions
Thread Size | 1/4"-20 |
Barrel Length | 1 in |
Barrel Diameter | 3/8 in |
Dia./Thread Size | 1/4"-20 |
Barrel Thread Depth | 1/2 in |
Barrel Head Dia. | 9/16 in |
Barrel Dia. | 3/8 in |
Barrel Head Height | 5/32 in |
Barrel Head Diameter | 9/16 in |
Details
Item | Barrel Nut |
Nut Style | Female Barrel |
Type | Barrel |
Material | Steel |
Finish | Zinc Plated |
Barrel Head Style | Truss |
Fastener Thread Type | Slotted Drive Posts |
Head Style | Truss |
Drive Type | Slotted Drive |
Description
Barrel Nut,Slotted Drive,1 In. L,1/4 In.-20 Sz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 50 PK (U51050.037.0075)
- ZORO SELECT Heavy Jam Nut, 7/16"-14, Steel, Zinc Plated, 0.247 to 0.285 in Ht, 1600 PK (43NHHJ)
- MIDWEST FASTENER 1/4"-20 x 1-3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (54745)
- KEN FORGING Oval Eye Nut, 7/8"-9 Thread Size, 1 in Thread Lg, Steel, Black Oxide (EN-9)
- AMPG Barrel Nut, #6-32, 19/64 in Brl Lg, 3/16 in Brl Dia, Brass Nickel Plated (Z4800)
- AMPG Barrel Nut, #8-32, 3/8 in Brl Lg, 13/64 in Brl Dia, Aluminum Unfinished (Z4660)
- AMPG Combo Barrel, 3/8"-16, 1/2 in Brl Lg, 1/2 in Brl Dia, 18-8 Stainless Steel Unfinished (Z4166SS)
- AMPG Combo Barrel, #6-32, 3/8 in Brl Lg, 3/16 in Brl Dia, Steel Zinc Plated (Z4105)
- AMPG Arch Barrel/Screw, 5/16"-18, 2-1/16 in Brl Lg, 1/2 in Brl Dia, 316 Stainless Steel Unfinished (Z5206)
- AMPG Combo Barrel/Screw, #8-32, 3/8 to 1/2 in Brl Lg, 13/64 in Brl Dia, 316 Stainless Steel Unfinished (Z4125-316SS-PAK)
- AMPG Combo Barrel, #6-32, 3/8 in Brl Lg, 3/16 in Brl Dia, 18-8 Stainless Steel Unfinished (Z4105SS)
- Ampg Binding Barrels & Screws