Shop All Binding Barrels
Ampg
Barrel Nut, #10-32, 1/2 in Brl Lg, 5/16 in Brl Dia, Brass Unfinished
Mfr # Z4645
Zoro # G0642378
product price: $5.45
/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style Female Barrel
- Type Barrel
- Thread Size #10-32
- Material Brass
- Finish Unfinished
Product Information
- Brand Ampg
- MFR # Z4645
- Zoro # G0642378
- Country of Origin United States
- Category Binding Barrels
Dimensions
Thread Size | #10-32 |
Barrel Length | 1/2 in |
Barrel Diameter | 5/16 in |
Dia./Thread Size | 10-32 |
Barrel Head Dia. | 7/16 in |
Barrel Dia. | 5/16 in |
Barrel Thread Depth | 1/4 in |
Barrel Head Height | 9/64 in |
Barrel Head Diameter | 7/16 in |
Details
Item | Barrel Nut |
Nut Style | Female Barrel |
Type | Barrel |
Material | Brass |
Finish | Unfinished |
Barrel Head Style | Truss |
Fastener Thread Type | Slotted Drive Posts |
Head Style | Truss |
Drive Type | Slotted Drive |
Description
Barrel Nut,Slotted Drive,1/2 In.L,#10-32 Sz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16" x 3" Bent Pins 5PK (930002)
- ZORO SELECT Fully Threaded Rod, M10-1.5mm, 2 m, Steel, Class 8.8, Zinc Plated Finish (M20230.100.2000)
- ZORO SELECT Push-In Rivet, Dome Head, 9 mm Dia., 19.5 mm L, Nylon Body, 50 PK (5643PK)
- PRIME-LINE U-Bolt Round Bend 3/8in-16 X 3-1/2in X 4-5/8in (3in Pipe) Plated Steel 10PK (9072026)
- AMPG Barrel Nut, #10-32, 3/4 in Brl Lg, 5/16 in Brl Dia, Brass Unfinished (Z4655)
- AMPG Barrel Nut, #10-24, 5/8 in Brl Lg, 1/4 in Brl Dia, Brass Unfinished (Z4616)
- AMPG Combo Barrel, #8-32, 3/8 in Brl Lg, 13/64 in Brl Dia, Steel Zinc Plated (Z4437)
- AMPG Combo Barrel, 5/16"-18, 1 in Brl Lg, 3/8 in Brl Dia, Steel Zinc Plated (Z4150)
- AMPG Combo Barrel, 5/16"-18, 3/8 in Brl Lg, 3/8 in Brl Dia, 18-8 Stainless Steel Unfinished (Z4145SS)
- AMPG Combo Barrel, 1/4"-20, 3/8 in Brl Lg, 5/16 in Brl Dia, Steel Black Zinc Plated (Z4445-BLACK)
- ZORO SELECT Barrel Bolt, 1/4"-20, 7/8 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Plain, 5 PK (5MA20)
- Ampg Binding Barrels & Screws