Shop All Machine Screws
Ampg
5/16"-18 x 50 mm Hex Extra Wide Machine Screw, Nickel Plated Steel
Mfr # Z4494-NI
Zoro # G0813484
product price: $2.39
/ea
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch and Metric
- Head Type Extra Wide
- Drive Size 5 mm
- Material Steel
- Finish Nickel Plated
Product Information
- Brand Ampg
- MFR # Z4494-NI
- Zoro # G0813484
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 50 mm |
Drive Size | 5 mm |
Head Dia. | 17 mm |
Head Height | 2 mm |
Minimum Thread Length | 30 mm |
Details
System of Measurement | Inch and Metric |
Head Type | Extra Wide |
Drive | Hex |
Material | Steel |
Finish | Nickel Plated |
Item | Machine Screw |
Tip Style | Male Machine Screw |
Description
Conn Bolt,5/16-18X50mm, Steel Nickel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 100 PK (M07150.040.0050)
- METRIC BLUE M12-1.75 Socket Head Cap Screw, Metric Blue Steel, 30 mm Length, 10 PK (UST176278)
- ZORO SELECT Thumb Nut, #10-32, Gr 18-8, SS, Passivtd, PK5 (7215SS)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 3 in Bore Dia., 5 PK (WHM-300)
- AMPG 1/4"-20 x 35 mm Hex Extra Wide Machine Screw, Nickel Plated Steel (Z4482-NI)
- AMPG 5/16"-18 x 40 mm Hex Extra Wide Machine Screw, Nickel Plated Steel (Z4493-NI)
- AMPG #6-32 x 3/8 in Slotted Pan Machine Screw, Black Oxide Alloy Steel (SCR55024)
- AMPG #8-32 x 5/8 in Slotted Pan Machine Screw, Black Oxide Alloy Steel (SCR55036)
- AMPG 1/4"-20 x 45 mm Hex Extra Wide Machine Screw, Zinc Plated Steel (Z4484-ZN)
- AMPG 1/4"-20 x 60 mm Hex Extra Wide Machine Screw, Brass Plated Steel (Z4486-BR)
- HILLMAN Machine Screw, 1/4-20 Thread, 1-1/4 in L, Flat Head, Phillips Drive, Steel, Zinc-Plated, 100 PK (101140)
- Ampg Machine Screws