Shop All Socket Head Cap Screws
Ampg
#4-40 Socket Head Cap Screw, Plain Monel, 1/4 in Length
Mfr # ZS71004C04
Zoro # G0805784
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #4-40
- Screw Length 1/4 in
- Drive Size 3/32 in
- Material Monel
Product Information
- Brand Ampg
- MFR # ZS71004C04
- Zoro # G0805784
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | #4-40 |
Screw Length | 1/4 in |
Drive Size | 3/32 in |
Head Height | 0.112 |
Minimum Thread Length | 1/4 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Monel |
Finish | Plain |
Item | Socket Head Cap Screw |
Description
SHCS Monel-USA, 4-40X1/4 SHCS Monel USA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPOTNAILS Collated Brad Nail, 1 in L, 18 ga, Hot Dipped Galvanized, Brad Head (18116SS-316)
- RONSTAN INTERNATIONAL Clevis Pin, SS, 3/16" x 1/2" (RF260)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 31/64 in L, Stainless Steel Body, 500 PK (U33670.012.0044)
- E-Z LOK Free-Running Helical Insert Repair Kit, Helical Inserts, #10-32, Plain 18-8 Stainless Steel (SK30615)
- AMPG #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length (ZSE60110F08)
- AMPG 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in Length (ZUL60238C08)
- AMPG M6 Socket Head Cap Screw, Plain Brass, 16 mm Length (ZS550M6X16)
- AMPG M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length (ZSS616M6X16)
- AMPG M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length (ZSS616M5X16)
- AMPG #10-32 Socket Head Cap Screw, Plain Titanium, 3/8 in Length (ZS75510F06)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK (U07150.016.0125)
- Ampg Socket Head Cap Screws