Shop All Machine Screws
Ampg
1/4"-20 x 60 mm Hex Extra Wide Machine Screw, Brass Plated Steel
Mfr # Z4486-BR
Zoro # G0775002
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch and Metric
- Head Type Extra Wide
- Drive Size 5 mm
- Material Steel
- Finish Brass Plated
Product Information
- Brand Ampg
- MFR # Z4486-BR
- Zoro # G0775002
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 60 mm |
Drive Size | 5 mm |
Head Height | 2 mm |
Head Dia. | 17 mm |
Minimum Thread Length | 40 mm |
Details
System of Measurement | Inch and Metric |
Head Type | Extra Wide |
Drive | Hex |
Material | Steel |
Finish | Brass Plated |
Item | Machine Screw |
Tip Style | Male Machine Screw |
Description
Conn Bolt, 1/4-20X60mm, Steel Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Stud, 5/8"-11, 3 1/2 in, Stainless Steel, 18-8, Plain Finish, 5 PK (45674)
- DISC-LOCK Wedge Lock Washer, For Screw Size 1 in Steel, Advanced Corrosion Resistance Finish, 100 PK (GDP-110)
- MIDWEST FASTENER #8-32 x 2-1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 12 PK (33158)
- DORMAN 610-308 M10-1.25 Serrated Wheel Stud - 10.24 Knurl, 29mm Length (610-308)
- AMPG 5/16"-18 x 40 mm Hex Extra Wide Machine Screw, Brass Plated Steel (Z4493-BR)
- AMPG 1/4"-20 x 30 mm Hex Extra Wide Machine Screw, Brass Plated Steel (Z4481-BR)
- AMPG 1/4"-20 x 120 mm Hex Extra Wide Machine Screw, Brass Plated Steel (Z4492-BR)
- AMPG 1/4"-20 x 30 mm Hex Extra Wide Machine Screw, Black Oxide Steel (Z4481-BX)
- AMPG 1/4"-20 x 20 mm Hex Extra Wide Machine Screw, Brass Plated Steel (Z4478-BR)
- AMPG #8-32 x 3/4 in Slotted Pan Machine Screw, Black Oxide Alloy Steel (SCR55038)
- MIDWEST FASTENER 1/4"-20 x 3/4 in Slotted Oval Machine Screw, Plain Nylon, 10 PK (77135)
- Ampg Machine Screws