Shop All Machine Screws
Ampg
1/4"-20 x 40 mm Hex Extra Wide Machine Screw, Black Oxide Steel
Mfr # Z4483-BX
Zoro # G0773891
Sold in multiples of 5 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch and Metric
- Head Type Extra Wide
- Drive Size 5 mm
- Material Steel
- Finish Black Oxide
Product Information
- Brand Ampg
- MFR # Z4483-BX
- Zoro # G0773891
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 40 mm |
Drive Size | 5 mm |
Head Height | 2 mm |
Head Dia. | 17 mm |
Minimum Thread Length | 30 mm |
Details
System of Measurement | Inch and Metric |
Head Type | Extra Wide |
Drive | Hex |
Material | Steel |
Finish | Black Oxide |
Item | Machine Screw |
Tip Style | Male Machine Screw |
Description
Conn Bolt, 1/4-20X40mm, Steel Black Ox
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Hex Nut, 3/8"-16, Carbon Steel, Grade 8, Plain (A04202400008)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 100 PK (M07150.080.0050)
- MIDWEST FASTENER Shoulder Screw, M1.25 Thr Sz, 13mm Thr Lg, Steel, 3 PK (930744)
- ZORO SELECT Grade A490, 1"-8 Structural Bolt, Plain Steel, 3 1/2 in L, 5 PK (U04008.100.0350)
- AMPG 1/4"-20 x 30 mm Hex Extra Wide Machine Screw, Black Oxide Steel (Z4481-BX)
- AMPG 5/16"-18 x 50 mm Hex Extra Wide Machine Screw, Black Oxide Steel (Z4494-BX)
- AMPG 1/4"-20 x 30 mm Hex Extra Wide Machine Screw, Brass Plated Steel (Z4481-BR)
- AMPG #10-32 x 3/4 in Slotted Pan Machine Screw, Black Oxide Alloy Steel (SCR55074)
- AMPG #8-32 x 5/8 in Slotted Pan Machine Screw, Black Oxide Alloy Steel (SCR55036)
- AMPG #8-32 x 3/4 in Slotted Pan Machine Screw, Black Oxide Alloy Steel (SCR55038)
- KYOCERA Machine Screw, Plain Steel (SB50140TR)
- Ampg Machine Screws