Shop All Machine Screws
Ampg
1/4"-20 x 30 mm Hex Extra Wide Machine Screw, Black Oxide Steel
Mfr # Z4481-BX
Zoro # G0772832
product price: $1.65
/ea
Sold in multiples of 5 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch and Metric
- Head Type Extra Wide
- Drive Size 5 mm
- Material Steel
- Finish Black Oxide
Product Information
- Brand Ampg
- MFR # Z4481-BX
- Zoro # G0772832
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 30 mm |
Drive Size | 5 mm |
Head Height | 2 mm |
Head Dia. | 17 mm |
Minimum Thread Length | 20 mm |
Details
System of Measurement | Inch and Metric |
Head Type | Extra Wide |
Drive | Hex |
Material | Steel |
Finish | Black Oxide |
Item | Machine Screw |
Tip Style | Male Machine Screw |
Description
Conn Bolt, 1/4-20X30mm, Steel Black Ox
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 7/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.016.0087)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 12 PK (932102)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 50 PK (U37420.037.0001)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-10, Steel, Grade 8, Black Oxide, 10 PK (U12411.075.0001)
- AMPG 5/16"-18 x 50 mm Hex Extra Wide Machine Screw, Black Oxide Steel (Z4494-BX)
- AMPG 1/4"-20 x 40 mm Hex Extra Wide Machine Screw, Black Oxide Steel (Z4483-BX)
- AMPG 5/16"-18 x 40 mm Hex Extra Wide Machine Screw, Nickel Plated Steel (Z4493-NI)
- AMPG 1/4"-20 x 120 mm Hex Extra Wide Machine Screw, Brass Plated Steel (Z4492-BR)
- AMPG 5/16"-18 x 50 mm Hex Extra Wide Machine Screw, Nickel Plated Steel (Z4494-NI)
- AMPG 1/4"-20 x 60 mm Hex Extra Wide Machine Screw, Brass Plated Steel (Z4486-BR)
- TAMPER-PRUF SCREWS 1/4-20 x 3/4in Tamper-Proof Security Machine Screw - Button Torx Head - 18-8 Stainess Steel - 100 Pk (4.14234BS)
- Ampg Machine Screws