Shop All Socket Head Cap Screws
Ampg
1/2"-13 Socket Head Cap Screw, Plain Aluminum, 3 in Length
Mfr # ZS72012C48
Zoro # G0723114
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Screw Length 3 in
- Drive Size 3/8 in
- Material Aluminum
Product Information
- Brand Ampg
- MFR # ZS72012C48
- Zoro # G0723114
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Screw Length | 3 in |
Drive Size | 3/8 in |
Head Height | 0.5 |
Minimum Thread Length | 3 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Aluminum |
Finish | Plain |
Item | Socket Head Cap Screw |
Description
SHCS Aluminum-USA,1/2-13X3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Washer Assortment, Copper, 110 PCS (KTI00089)
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 25 mm L, 100 PK (M04114.100.0025)
- VAST Spring Nut, 5/16"-18, 316 Stainless Steel, 100 PK (V200 5/16S2-100)
- ZORO SELECT Grade 8, 3/8"-16 Flange Bolt, Black Phosphate Steel, 1 in L, 25 PK (U04132.037.0100)
- AMPG #10-32 Socket Head Cap Screw, Plain Stainless Steel, 3/4 in Length (ZUL60210F12)
- AMPG #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length (ZSE60110F08)
- AMPG 1/4"-20 Socket Head Cap Screw, Plain Brass, 1/2 in Length (ZUL55014C08)
- AMPG #4-40 Socket Head Cap Screw, Plain Brass, 1 in Length (ZS55004C16)
- AMPG 1/2"-13 Socket Head Cap Screw, Plain Brass, 1-1/4 in Length (ZS55012C20)
- AMPG M3 Socket Head Cap Screw, Plain Brass, 12 mm Length (ZS550M3X12)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Zinc Plated Steel, 4 mm Length, 100 PK (SC22030040-14-100P1)
- Ampg Socket Head Cap Screws