Shop All Machine Screws
Ampg
#10-32 x 3/4 in Slotted Pan Machine Screw, Black Oxide Alloy Steel
Mfr # SCR55074
Zoro # G0783299
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Slotted Drive
- System of Measurement Inch
- Material Alloy Steel
- Finish Black Oxide
Product Information
- Brand Ampg
- MFR # SCR55074
- Zoro # G0783299
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Slotted |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Machine Screw |
Description
Screw, 10-32X3/4, PHS Mach, Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machine Screw Nut, #10-24, Nylon, 6/6, Plain, 9/64 in Ht, 25 PK (0401024HN)
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , Stainless Steel Plain Finish, 50 PK (U55410.016.0001)
- TE-CO Coupling Nut, 3/8"-16, Steel, Grade 5, Black Oxide, 1 in Lg, 11/16 in Hex Wd (41503)
- ZORO SELECT Grade 8, 9/16"-18 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 5 PK (U04160.056.0450)
- AMPG #8-32 x 3/4 in Slotted Pan Machine Screw, Black Oxide Alloy Steel (SCR55038)
- AMPG #8-32 x 1/2 in Slotted Pan Machine Screw, Black Oxide Alloy Steel (SCR55034)
- AMPG #8-32 x 3/8 in Slotted Pan Machine Screw, Black Oxide Alloy Steel (SCR55032)
- AMPG 5/16"-18 x 40 mm Hex Extra Wide Machine Screw, Nickel Plated Steel (Z4493-NI)
- AMPG 5/16"-18 x 40 mm Hex Extra Wide Machine Screw, Brass Plated Steel (Z4493-BR)
- AMPG 1/4"-20 x 60 mm Hex Extra Wide Machine Screw, Zinc Plated Steel (Z4486-ZN)
- MIDWEST FASTENER #6-32 x 3/4 in Slotted Oval Machine Screw, Plain Brass, 20 PK (68564)
- Ampg Machine Screws