Shop All Socket Head Cap Screws
Ampg
#10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length
Mfr # ZSE60110F08
Zoro # G0781905
product price: $6.75
/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #10-32
- Screw Length 1/2 in
- Material 18-8 Stainless Steel
- Finish Plain
Product Information
- Brand Ampg
- MFR # ZSE60110F08
- Zoro # G0781905
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10-32 |
Screw Length | 1/2 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Socket Head Cap Screw |
Description
Extra-Tall SHCS 18-8 SS USA, 10-32X1/2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Do it Yourself Lanyard Assembly Kit, 20 ft, 3/64 in Pin Dia., Stainless Steel, Nylon Coated (WWG-DISP-LANYARDSS)
- ZORO SELECT Heavy Hex Nut, 5/8"-11, Steel, Grade C, Black Oxide, 5/8 in Ht, 25 PK (HHNIC062-025BX)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 1/2"-13 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (303-8)
- ALLIED TITANIUM Hex Nut, 5/8"-11, Titanium, Grade 2 (0001779)
- AMPG 1/2"-13 Socket Head Cap Screw, Plain Stainless Steel, 2 in Length (ZUL60212C32)
- AMPG #4-40 Socket Head Cap Screw, Plain Monel, 1/4 in Length (ZS71004C04)
- AMPG M5 Socket Head Cap Screw, Plain Brass, 12 mm Length (ZS550M5X12)
- AMPG #2-56 Socket Head Cap Screw, Plain Brass, 1/2 in Length (ZS55002C08)
- AMPG #6-32 Socket Head Cap Screw, Plain Stainless Steel, 3/8 in Length (ZS74406C06)
- AMPG M6 Socket Head Cap Screw, Plain Brass, 12 mm Length (ZS550M6X12)
- BSC PREFERRED Brass Socket Head Screw 4-40 Thread Size 3/8 Long, 10PK (93465A108)
- Ampg Socket Head Cap Screws