Shop All Brushes
Ampco Safety Tools
Tube Brush, 8-1/2 in L Handle, 4 in L Brush, Bronze, 12 1/2 in L Overall
Mfr # TB-20
Zoro # G5058392
product price: $45.25
/ea
$45.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Color Bronze
- Brush Length 4 in
- Handle Length 8-1/2 in
- Bristle Material Phosphorus Bronze
- Features 12-1/2 in Overall Length; Non-Sparking; Non-Magnetic; Corrosion-Resistant
Product Information
- Brand Ampco Safety Tools
- MFR # TB-20
- Zoro # G5058392
- UPC # 702535879341
- Country of Origin United States
- Category Brushes
Dimensions
Brush Length | 4 in |
Handle Length | 8-1/2 in |
Brush Dia. | 13/16 in |
Overall Length | 12 1/2 in |
Brush Diameter | 13/16 in |
Overall Length - Imperial | 12 1/2 in |
Bristle Length - Imperial | 7/8 in |
Brush Head Length - Imperial | 4 in |
Details
Bristle Color | Bronze |
Bristle Material | Phosphorus Bronze |
Item | Tube Brush |
Features | 12-1/2 in Overall Length; Non-Sparking; Non-Magnetic; Corrosion-Resistant |
Product Type | Babcock Brush |
Standards | FM Approved, NFPA Member 2015-2016 |
Non-Sparking | Yes |
Description
Tube Brush, Product Type Babcock Brush, Overall Length - Imperial 12 1/2 in, Bristle Material Phosphorus Bronze, Non-Sparking Yes, Bristle Color Bronze, Brush Head Length - Imperial 4 in, Bristle Length - Imperial 7/8 in, Standards FM Approved, NFPA Member 2015-2016, Features Corrosion Resistant, Non-Magnetic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE GREEN Cleaner and Disinfectant, 5 gal. Pail, Unscented (2800000100005)
- MISTY Carpet Cleaner, 1 gal, PK4 (1038771)
- GENUINE JOE Genuine Joe Perforated Roll Paper Towels, 2 Ply, 200 Sheets, White, 24 PK (GJO24081)
- PURELL 1,500 mL Personal Soaps 4 PK (8565-04-N6300GN)
- AMPCO SAFETY TOOLS Ampco Safety Tools 065-B-400 4X19Row Long Hnd Rd Wirebrush Wire Length (065-B-400)
- AMPCO SAFETY TOOLS 1/2 in W Nonsparking Scratch Brush, Stiff, 7 7/8 in L Handle, 1 7/8 in L Brush, Bronze, Wood (TB-10)
- AMPCO SAFETY TOOLS Nonsparking Scratch Brush, Stiff, 13 3/4 in L Handle, 13 3/4 in L Brush, Bronze, Wood (B-400)
- AMPCO SAFETY TOOLS 7-1/4" Bronze Nonsparking Scratch Brush, 6 Rows (B-401)
- AMPCO SAFETY TOOLS 1/2 in W Nonsparking Scratch Brush, Stiff, 10 in L Handle, 1 1/2 in L Brush, Bronze, Wood (B-399)
- BISSELL COMMERCIAL Bissell 21in Deluxe Triple Brush Power Sweeper - (BG355)
- TOUGH GUY Wall Brush, Poly, Replacement Brush Head (48LY88)
- Ampco Safety Tools Brushes