Shop All Striking and Slugging Wrenches
Ampco Safety Tools
Striking Wrench, 55mm, 10-1/16" L
Mfr # WS-55
Zoro # G6126727
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Straight
- SAE or Metric Metric
- Number of Points 12
- Tether Capable Not Tether Capable
- Overall Length 10 in
Product Information
- Brand Ampco Safety Tools
- MFR # WS-55
- Zoro # G6126727
- UPC # 702535898106
- Country of Origin United States
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 2 11/64 in |
Overall Length | 10 in |
Head Size | 55 mm |
Details
Item | Striking Wrench |
Handle Type | Straight |
SAE or Metric | Metric |
Number of Points | 12 |
Tether Capable | Not Tether Capable |
Offset | None |
Head Thickness | 1 1/8 in |
Finish | Natural |
Standards | FM Approved, NFPA Member 2015-2016 |
Nonsparking | Yes |
Head Type | Standard |
Material | Aluminum, Bronze |
Box End Type | 12-Point Box End |
Insulated | No |
Non-Magnetic | Yes |
Weight | 2.6 lb |
Measurement Type | Metric |
Tether Style | Not Tether Capable |
Head Offset Angle | 0 Degrees |
Corrosion Resistant | Yes |
Description
Striking Wrench, Aluminum, Bronze, Natural, Head Size 55 mm, Overall Length 10 in, 0 Degrees , Head Thickness 1 1/8 in, Metric, Standard, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Parting Bar Holder KDK-104 Type (3900-5414)
- STANLEY SHARPTOOTH HAND SAW 15"" (20-526)
- PROTO Adjustable Wrench (J704SLA)
- ZORO SELECT Marking Flag, Blue Dots/White, Vinyl, PK100 (4518WDB20204-200)
- AMPCO SAFETY TOOLS Striking Wrench, 6 Pt, 1-5/16 x 7-1/2 in (WS-1808A)
- AMPCO SAFETY TOOLS Striking Wrench, 2", 10" L, 1-1/8" Thick (WS-2)
- AMPCO SAFETY TOOLS Striking Wrench, 30mm, 7-7/8" L, 7/8" Thick (WS-30)
- AMPCO SAFETY TOOLS Striking Wrench, 27mm, 7-1/8"L, 13/16"Thick (WS-27)
- AMPCO SAFETY TOOLS Striking Wrench, 24mm, 6-5/16" L, 3/4"Thick (WS-24)
- AMPCO SAFETY TOOLS Striking Wrench, 2-1/8", 10"L, 1-1/8"Thick (WS-2-1/8)
- WRIGHT Striking Wrench, Material Steel, 15 1/4" L (1988)
- Ampco Safety Tools Wrenches