Shop All Striking and Slugging Wrenches
Ampco Safety Tools
Striking Wrench, 4-5/8", 22" L, 2-3/4"Thick
Mfr # WSO-4-5/8
Zoro # G5913945
Free Shipping & Returns
$3,301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Straight
- SAE or Metric SAE
- Number of Points 0
- Tether Capable Not Tether Capable
- Overall Length 22 in
Product Information
- Brand Ampco Safety Tools
- MFR # WSO-4-5/8
- Zoro # G5913945
- UPC # 702535899967
- Country of Origin United States
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 4 5/8 in |
Overall Length | 22 in |
Head Size | 4 5/8 in |
Details
Item | Striking Wrench |
Handle Type | Straight |
SAE or Metric | SAE |
Number of Points | 0 |
Tether Capable | Not Tether Capable |
Head Thickness | 2 3/4 in |
Finish | Natural |
Offset | None |
Standards | FM Approved, NFPA Member 2015-2016 |
Insulated | No |
Head Offset Angle | 15 Degrees |
Non-Magnetic | Yes |
Material | Aluminum, Bronze |
Nonsparking | Yes |
Opening Angle (Deg.) | 15 Degrees |
Tether Style | Not Tether Capable |
Opening Type | Rounded |
Corrosion Resistant | Yes |
Head Type | Standard |
Weight | 46.85 lb |
Measurement Type | SAE |
Description
Striking Wrench, Aluminum, Bronze, Natural, Head Size 4 5/8 in, Overall Length 22 in, 15 Degrees , Head Thickness 2 3/4 in, SAE, Rounded, Standard, 15 Degrees , Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKET BOSS Bag/Tote, Tool Bag Set, Black; Brown; Gray, Polyester, 3 Pockets (25200)
- WESTWARD Spring Clamp, Overall Length 4 in, Max. Jaw Opening 1 in, Steel (5A317)
- DIVERSITECH Heavy Duty Concrete Equipment Pad (UC2448-3)
- PALADIN TOOLS Die Amp Rj45 Mod.Plug Blister (PA2064)
- AMPCO SAFETY TOOLS Striking Wrench, 2-1/8", 10"L, 1-1/8"Thick (WS-2-1/8)
- AMPCO SAFETY TOOLS Striking Wrench, 7/8", 6-5/16" L, 3/4"Thick (WS-7/8)
- AMPCO SAFETY TOOLS Striking Wrench, 1-15/16", 11-1/4" L (WSO-1-15/16)
- AMPCO SAFETY TOOLS Striking Wrench, 46mm, 9-1/16" L (WS-46)
- AMPCO SAFETY TOOLS Striking Wrench, 24mm, 6-5/16" L, 3/4"Thick (WS-24)
- AMPCO SAFETY TOOLS Striking Wrench, 1-5/8", 9" L, 15/16" Thick (WS-1-5/8)
- AMPCO SAFETY TOOLS Striking Wrench, 58mm, 11-1/4" L, 12 Points (WS-58)
- Ampco Safety Tools Striking and Slugging Wrenches