Shop All Striking and Slugging Wrenches
Ampco Safety Tools
Striking Wrench, 27mm, 7-1/8"L, 13/16"Thick
Mfr # WS-27
Zoro # G6126788
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Type Straight
- SAE or Metric Metric
- Number of Points 12
- Tether Capable Not Tether Capable
- Overall Length 7 in
Product Information
- Brand Ampco Safety Tools
- MFR # WS-27
- Zoro # G6126788
- UPC # 702535897864
- Country of Origin United States
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 1 1/16 in |
Overall Length | 7 in |
Head Size | 27 mm |
Details
Item | Striking Wrench |
Handle Type | Straight |
SAE or Metric | Metric |
Number of Points | 12 |
Tether Capable | Not Tether Capable |
Finish | Natural |
Offset | None |
Head Thickness | 13/16 in |
Standards | FM Approved, NFPA Member 2015-2016 |
Weight | 0.71 lb |
Nonsparking | Yes |
Material | Aluminum, Bronze |
Insulated | No |
Head Offset Angle | 0 Degrees |
Non-Magnetic | Yes |
Tether Style | Not Tether Capable |
Corrosion Resistant | Yes |
Measurement Type | Metric |
Box End Type | 12-Point Box End |
Head Type | Standard |
Description
Striking Wrench, Aluminum, Bronze, Natural, Head Size 27 mm, Overall Length 7 in, 0 Degrees , Head Thickness 13/16 in, Metric, Standard, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Drill, Cordless, 1320 RPM, 60V DC (DCD470X1/DCB606)
- OLSON SAW BLADE BAND 64.5X1/2"" 18T (HB71864DB)
- LENOX Portable Band Saw Blades, 14 TPI, PK5 (8010738PW145)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1IN (53164)
- AMPCO SAFETY TOOLS Striking Wrench, 1-1/8", 7" L, 13/16" Thick (WS-1-1/8)
- AMPCO SAFETY TOOLS Striking Wrench, 46mm, 9-1/16" L (WS-46)
- AMPCO SAFETY TOOLS Striking Wrench, 7/8", 6-5/16" L, 3/4"Thick (WS-7/8)
- AMPCO SAFETY TOOLS Striking Wrench, 120mm, 22" L, 2-3/4" Thick (WSO-120)
- AMPCO SAFETY TOOLS Striking Wrench, 1-15/16", 11-1/4" L (WSO-1-15/16)
- AMPCO SAFETY TOOLS Striking Wrench, 1-1/16", 7" L, 13/16"Thick (WS-1-1/16)
- MARTIN TOOLS SPROCKET & GEAR WRENCH STRIKING 2-15/16" 12 PT IMP (MT1816B)
- Ampco Safety Tools Striking and Slugging Wrenches