Shop All Striking and Slugging Wrenches
Ampco Safety Tools
Striking Wrench, 24mm, 7-3/4" L, 7/8" Thick
Mfr # WSO-24
Zoro # G5914907
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Straight
- SAE or Metric Metric
- Number of Points 0
- Tether Capable Not Tether Capable
- Overall Length 8 in
Product Information
- Brand Ampco Safety Tools
- MFR # WSO-24
- Zoro # G5914907
- UPC # 702535898977
- Country of Origin United States
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 15/16 in |
Overall Length | 8 in |
Head Size | 24 mm |
Details
Item | Striking Wrench |
Handle Type | Straight |
SAE or Metric | Metric |
Number of Points | 0 |
Tether Capable | Not Tether Capable |
Finish | Natural |
Offset | None |
Head Thickness | 7/8 in |
Standards | FM Approved, NFPA Member 2015-2016 |
Non-Magnetic | Yes |
Opening Angle (Deg.) | 15 Degrees |
Weight | 1.1 lb |
Measurement Type | Metric |
Corrosion Resistant | Yes |
Nonsparking | Yes |
Opening Type | Rounded |
Head Type | Standard |
Material | Aluminum, Bronze |
Tether Style | Not Tether Capable |
Insulated | No |
Head Offset Angle | 15 Degrees |
Description
Striking Wrench, Aluminum, Bronze, Natural, Head Size 24 mm, Overall Length 8 in, 15 Degrees , Head Thickness 7/8 in, Metric, Rounded, Standard, 15 Degrees , Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Spade Bit 16" x 1" (01613)
- TEKTON 3/8 Inch Drive 6-Point Socket and Ratchet Set, 34-Piece (1/4-1 in.) (SKT15101)
- INTERTOOL Cross Peen Hammer, 1 lb., 13 in. Fiberglass Handle (HT08-0205)
- METABO HPT 3.6V Cordless 1/4in Hex Drive Screwdriver Li-Ion 2 x 1.5 Ah (DB3DL2M)
- AMPCO SAFETY TOOLS Striking Wrench, 58mm, 11-1/4" L, 12 Points (WS-58)
- AMPCO SAFETY TOOLS Striking Wrench, 2-1/8", 10"L, 1-1/8"Thick (WS-2-1/8)
- AMPCO SAFETY TOOLS Striking Wrench, 120mm, 22" L, 2-3/4" Thick (WSO-120)
- AMPCO SAFETY TOOLS Striking Wrench, 3-1/4", 14-3/16" L (WS-3-1/4)
- AMPCO SAFETY TOOLS Striking Wrench, 27mm, 7-1/8"L, 13/16"Thick (WS-27)
- AMPCO SAFETY TOOLS Striking Wrench, 7/8", 6-5/16" L, 3/4"Thick (WS-7/8)
- URREA Black flat strike wrench 12 point, 30Mm opening size. (2730SWM)
- Ampco Safety Tools Wrenches