Shop All Striking and Slugging Wrenches
Ampco Safety Tools
Striking Wrench, 120mm, 22" L, 2-3/4" Thick
Mfr # WSO-120
Zoro # G5914487
Free Shipping & Returns
$3,107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Straight
- SAE or Metric Metric
- Number of Points 0
- Tether Capable Not Tether Capable
- Overall Length 22 in
Product Information
- Brand Ampco Safety Tools
- MFR # WSO-120
- Zoro # G5914487
- UPC # 702535899417
- Country of Origin United States
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 4 23/32 in |
Overall Length | 22 in |
Head Size | 120 mm |
Details
Item | Striking Wrench |
Handle Type | Straight |
SAE or Metric | Metric |
Number of Points | 0 |
Tether Capable | Not Tether Capable |
Offset | None |
Head Thickness | 2 3/4 in |
Finish | Natural |
Standards | FM Approved, NFPA Member 2015-2016 |
Material | Aluminum, Bronze |
Insulated | No |
Opening Type | Rounded |
Opening Angle (Deg.) | 15 Degrees |
Measurement Type | Metric |
Nonsparking | Yes |
Weight | 46.85 lb |
Corrosion Resistant | Yes |
Head Offset Angle | 15 Degrees |
Non-Magnetic | Yes |
Head Type | Standard |
Tether Style | Not Tether Capable |
Description
Striking Wrench, Aluminum, Bronze, Natural, Head Size 120 mm, Overall Length 22 in, 15 Degrees , Head Thickness 2 3/4 in, Metric, Rounded, Standard, 15 Degrees , Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Clamp, CM-121 (CM-121)
- KODIAK CUTTING TOOLS 3/16 Carbide Drill N/C Spotting Drill 140 Deg. (5438851)
- DE-STA-CO Toggle Clamp, Vert Hold, 200 Lb, H 4.33 (202-U)
- YG-1 TOOL CO Point SV125 H-Coated Super Cobalt SV (SV125060)
- AMPCO SAFETY TOOLS Striking Wrench, 1-1/4", 7-7/8"L, 7/8"Thick (WS-1-1/4)
- AMPCO SAFETY TOOLS Striking Wrench, 27mm, 7-1/8"L, 13/16"Thick (WS-27)
- AMPCO SAFETY TOOLS Striking Wrench, 2-1/8", 10"L, 1-1/8"Thick (WS-2-1/8)
- AMPCO SAFETY TOOLS Striking Wrench, 3/4", 6-5/16" L, 3/4"Thick (WS-3/4)
- AMPCO SAFETY TOOLS Striking Wrench, 55mm, 10-1/16" L (WS-55)
- AMPCO SAFETY TOOLS Striking Wrench, 3-1/4", 14-3/16" L (WS-3-1/4)
- URREA 12-Point Blanck Offset Striking Wrench, 3"opening size. (2648SW)
- Ampco Safety Tools Striking and Slugging Wrenches