Shop All Open End Wrenches
Ampco Safety Tools
Single Open End Wrench, 1" Head Size
Mfr # 0282
Zoro # G5916228
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Non-Sparking, Non-Magnetic, Corrosion Resistant
- Finish Natural
- Head Angle 15 Degrees
- Overall Length 9 1/2 in
- Wrench Product Grouping Wrenches
Product Information
- Brand Ampco Safety Tools
- MFR # 0282
- Zoro # G5916228
- UPC # 702535895969
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Overall Length | 9 1/2 in |
Size | 1" |
Wrench Head Sizes | 1 in |
Head Size | 1 in |
Wrench Length Style | Standard |
Description
Open End Wrench, Aluminum Bronze, Natural, Head Size 1 in, Overall Length 9 1/2 in, 15 Degrees , Insulated No, SAE, Single End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/16" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (2UFA7)
- KLEIN TOOLS 6-in-1 Impact Socket Set (660KIT2)
- IRWIN Utility Blade, 11/16" W, PK100 (2083200)
- PERFORMANCE TOOL 5-Pc Tapered Extractor Set Extractor Set-T, W80562 (W80562)
- AMPCO SAFETY TOOLS Single Open End Wrench, 15/16" Head Size (0278)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 27 x 30mm (WO-27X30)
- AMPCO SAFETY TOOLS Dbl Open Wrench, Non-Spark, 15/16 x 1-1/16 (WO-15/16X1-1/16)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 9/16x5/8 in. (WO-9/16X5/8)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 3/8x7/16 in. (WO-3/8X7/16)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 5/16 x 11/32 (WO-5/16X11/32)
- PROTO Ignition Open End Wrench, 17/32" Head Sz (J3156)
- Ampco Safety Tools Open End Wrenches