Shop All Hex Keys
Ampco Safety Tools
SAE Plain Hex Key, 1/16" Tip Size, 1 3/4 in Long, 1/2 in Short
Mfr # WH-1/16
Zoro # G2889381
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 1 3/4 in
- Blade Material Beryllium Copper
- Finish Natural
- Handle Length 3/4 in
- Handle Material Beryllium Copper
Product Information
- Brand Ampco Safety Tools
- MFR # WH-1/16
- Zoro # G2889381
- UPC # 702535881177
- Country of Origin United States
- Category Hex Keys
Dimensions
Arm Length | 1 3/4 in |
Handle Length | 3/4 in |
Tip Size | 1/16" |
Long Arm Length | 1 3/4 in |
Length Family | Short |
Short Arm Length | 1/2 in |
Short-Arm-Length | 1/2" |
Long-Arm-Length | 1-3/4" |
Arm-Length | 1-3/4" |
Handle-Length | 3/4" |
Description
Hex Key, Tip Size 1/16 in, Long Arm Length 1 3/4 in, Short Arm Length 1/2 in, Natural, Length Family Short, Hex, Number of Tips 2, Non-Sparking Yes, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Indexable Boring Bar, A10M SCLCR 2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0829)
- CLEVELAND Chucking Reamer, 0.2490" Size, Straight (C25510)
- L.H. DOTTIE L.H. Dottie 18' Telescoping Pole Tool 1/4'' Bit Holder (DLMHD)
- QUALTOOL Hex Tamper Res Insert Bit, 1/4" Hex (73-TR3)
- AMPCO SAFETY TOOLS SAE Plain Hex Key, 1/4" Tip Size, 3 5/16 in Long, 1 1/16 in Short (WH-1/4)
- AMPCO SAFETY TOOLS SAE Plain Hex Key, 3/8" Tip Size, 4 5/16 in Long, 1 3/4 in Short (WH-3/8)
- AMPCO SAFETY TOOLS SAE Plain Hex Key, 5/32" Tip Size, 2 1/2 in Long, 7/8 in Short (WH-5/32)
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 10 mm Tip Size, 110 mm Long, 40 mm Short (WH-10MM)
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 3 mm Tip Size, 63 mm Long, 20 mm Short (WH-3MM)
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 14 mm Tip Size, 140 mm Long, 57 mm Short (WH-14MM)
- EKLIND Metric Plain Hex Key, 9 mm Tip Size, 6 3/16 in Long, 1 13/32 in Short, 5 PK (16618)
- Ampco Safety Tools Wrenches