Shop All Air Tool Chisels
Ampco Safety Tools
Pneumatic Chisel, Non-Spark, 2-1/2 x 8 in
Mfr # CR-21-ST
Zoro # G5167881
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 0.68 in
- Chisel Shank Size 0.68 in
- Chisel Shank Type Round
- Chisel Tip Width 1 3/4 in
- Chisel Collar Type Round
Product Information
- Brand Ampco Safety Tools
- MFR # CR-21-ST
- Zoro # G5167881
- UPC # 702535879983
- Country of Origin United States
- Category Air Tool Chisels
Dimensions
Shank Size | 0.68 in |
Chisel Shank Size | 0.68 in |
Chisel Tip Width | 1 3/4 in |
Tool Overall Length | 8 in |
Overall Length | 8 in |
Shank Length | 2 1/2 in |
Tip Width | 1-3/4" |
Shank Diameter | 43/64 in |
Description
Chisel, Non-Sparking Yes, Shank Shape Round, Shank Size 0.68 in, Shank Design Round, Overall Length 8 in, Material Aluminum Bronze, Point Type Flat Chisel, Chisel Tip Width 1 3/4 in, Chisel Scaler Style Flat, Chisel Collar Type Round, Cutting Application Chisel Off Bolt Heads, Clean Welds, Remove Scale, Scrape Off Paint, Wedged Blade to Cut Metal, Compatible with Product Type Chipping Hammer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Power Bit, SAE, 2" Bit L, PK5 (IWAF32PH25)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1024U)
- CENTURY DRILL & TOOL 3" Bi-Metal Hole Saw Shark Tooth (05048)
- VEGA Ball-End Hex, 5/64 in Bit x 3 in (175BP0564A)
- AMPCO SAFETY TOOLS Pneumatic Chisel, Non-Spark, 0.401 in, 7 L (CR-10-ST)
- AMPCO SAFETY TOOLS Pneumatic Scaling Chisel, Non-Spark, 1-1/4 (CS-22-ST)
- AMPCO SAFETY TOOLS Pneumatic Chisel, Non-Spark, 2-1/2 x 8-5/8 (CR-22-ST)
- AMPCO SAFETY TOOLS Bull Point Chisel, 1.125 In., 21 In., Round (C-8)
- AMPCO SAFETY TOOLS Scaling Chisel, 0.500 In., 7-3/4 In. (CS-25-ST)
- INGERSOLL-RAND Spring Retainer, 0.401 In. Shank (115-183)
- CHICAGO PNEUMATIC Needle, Type 1, PK19 (P100146)
- Ampco Safety Tools Air Tool Chisels