Shop All Air Tool Chisels
Ampco Safety Tools
Pneumatic Chisel, Non-Spark, 0.401 in, 7 L
Mfr # CR-10-ST
Zoro # G5076513
Free Shipping & Returns
$85.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 0.401 in
- Chisel Shank Size 0.401 in
- Chisel Shank Type Round
- Chisel Tip Width 1 1/4 in
- Chisel Collar Type Round
Product Information
- Brand Ampco Safety Tools
- MFR # CR-10-ST
- Zoro # G5076513
- UPC # 702535879969
- Country of Origin United States
- Category Air Tool Chisels
Dimensions
Shank Size | 0.401 in |
Chisel Shank Size | 0.401 in |
Chisel Tip Width | 1 1/4 in |
Tool Overall Length | 7 in |
Shank Length | 1 1/4 in |
Overall Length | 6 3/4 in |
Tip Width | 1-1/4" |
Shank Diameter | 25/64 in |
Description
Chisel, Non-Sparking Yes, Shank Shape Round, Shank Size 0.401 in, Shank Design Round, Overall Length 6 3/4 in, Material Aluminum Bronze, Point Type Flat Chisel, Chisel Tip Width 1 1/4 in, Chisel Scaler Style Flat, Chisel Collar Type Round, Cutting Application Chisel Off Bolt Heads, Clean Welds, Remove Scale, Scrape Off Paint, Wedged Blade to Cut Metal, Compatible with Product Type Air Hammer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS Pistol Grip Style Air Blow Gun w/3.94" Long Nozzle (ARB01)
- KLEIN TOOLS Replacement Bit, Phillips #0, #3 (32771)
- WESTWARD 7/32" HSS TiN 130 Deg. Jobber Length Drill Bit (38MX06)
- HARVEY TOOL Engraving Cutter - Pointed, 0.2500" (30130)
- AMPCO SAFETY TOOLS Pneumatic Chisel, Non-Spark, 2-1/2 x 8 in (CR-21-ST)
- AMPCO SAFETY TOOLS Bull Point Chisel, 1.125 In., 21 In., Round (C-8)
- AMPCO SAFETY TOOLS Pneumatic Scaling Chisel, Non-Spark, 1-1/4 (CS-22-ST)
- AMPCO SAFETY TOOLS Scaling Chisel, 0.500 In., 7-3/4 In. (CS-25-ST)
- AMPCO SAFETY TOOLS Pneumatic Chisel, Non-Spark, 2-1/2 x 8-5/8 (CR-22-ST)
- WESTWARD Tapered Punch, 0.401 In., 6-1/2 In., Round (4MHE4)
- WESTWARD Flat Chisel, 1.250 In., 14 In. (4MHD4)
- Ampco Safety Tools Air Tool Chisels