Shop All Locking Pliers
Ampco Safety Tools
Plier Snap Ring Internal 5-1/2
Mfr # 8320
Zoro # G7586004
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion Resistant, Nonmagnetic
- Material Beryllium Copper
- Number of Pieces 1
- Handle Color Natural
- For Shaft Dia. 5/16 in
Product Information
- Brand Ampco Safety Tools
- MFR # 8320
- Zoro # G7586004
- UPC # 702535882792
- Country of Origin United States
- Category Locking Pliers
Dimensions
Overall Length | 5 1/2 in |
For Shaft Dia. | 5/16 in |
Tip Dia. | 0.05 in |
For Bore Dia. | 5/16 in to 1 in |
Tip Diameter | 0.05 in |
For Minimum Bore Diameter | 5/16 in |
For Maximum Bore Diameter | 1 in |
For Maximum Shaft Diameter | 5/16 in |
Description
Nonsparking Retaining Ring Plier, Plier Type Retaining Ring Pliers, For Ring Type Internal, Non-Sparking Yes, Grip Style Plain, Overall Length 5 1/2 in, For Minimum Bore Diameter 5/16 in, For Maximum Bore Diameter 1 in, Tip Diameter 0.05 in, Tip Angle 0 Degrees , Jaw Opening Type Manual, Replaceable Tips No, Features Corrosion Resistant, Nonmagnetic, For Use With Retaining Rings, Handle Color Natural, Handle Style Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Pencil, Carpenter, Pk12 (CPB-12)
- EXCEL BLADES K1 Aluminum Hobby Knife, Safety Cap and 5 Asst. Heavy Duty Blades 12pk (19002)
- VERMONT GAGE Pin Gage, Minus, 0.0310 In, Black (911203100)
- HHIP 7/8" R8 Round Collet (3900-0826)
- AMPCO SAFETY TOOLS Flat Nose Plier, Uninsulated, Ergonomic (8254)
- CHANNELLOCK 10in CURVED JAW LOCKING PLIERS W/ CUTTER (102-10)
- KLEIN TOOLS Ironworker Plier Grips, 6 3/4" L (M200ST)
- KNIPEX Retaining Ring Pliers, 0.046 In Tip, 0 Deg (44 11 J1 SBA)
- KNIPEX 8" Retaining Ring Pliers, Plastic Grip (45 21 200)
- IMPERIAL Retaining Ring Plier, Internal, 5 pcs. (IR-44H)
- WILLIAMS Williams Fixed Tip Retaining Ring Plier, Internal (PL-531)
- Ampco Safety Tools Locking Pliers