Shop All Locking Pliers
Ampco Safety Tools
Plier Snap Ring External 8-3/4
Mfr # 8306
Zoro # G7602567
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion Resistant, Nonmagnetic
- Material Beryllium Copper
- Overall Length 8 3/4 in
- Number of Pieces 1
- Handle Color Natural
Product Information
- Brand Ampco Safety Tools
- MFR # 8306
- Zoro # G7602567
- UPC # 702535882860
- Country of Origin United States
- Category Locking Pliers
Dimensions
Overall Length | 8 3/4 in |
For Bore Dia. | 1-9/16 in to 3-15/16 in |
For Shaft Dia. | 1-9/16 in to 3-15/16 in |
Tip Dia. | 0.09 in |
Tip Diameter | 0.09 in |
For Maximum Shaft Diameter | 3 15/16 in |
Overall Length Range | 6 - 8 in |
For Minimum Shaft Diameter | 1 9/16 in |
For Shaft Diameter Range | 1 9/16 in to 3 15/16 in |
Description
Nonsparking Retaining Ring Plier, Plier Type Retaining Ring Pliers, For Ring Type External, Non-Sparking Yes, Grip Style Plain, Overall Length 8 3/4 in, Tip Diameter 0.09 in, Tip Angle 0 Degrees , For Minimum Shaft Diameter 1 9/16 in, For Maximum Shaft Diameter 3 15/16 in, Jaw Opening Type Spring Return, Replaceable Tips No, Features Corrosion Resistant, Nonmagnetic, For Use With Retaining Rings, Handle Color Natural, Handle Style Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNGALOY Shell/Head Reaming Tool, HRM-0.7500-BL-T7 (5650544)
- URREA Steel octogonal sledge hammer 3Lb with 16" handle (1434EG)
- POWERBUILT 3/8" Drive 1/8" Hex Socket Bit (940143)
- MITUTOYO Vernier Caliper 450Mm/18Ft (160-151)
- AMPCO SAFETY TOOLS Flat Nose Plier, Uninsulated, Ergonomic (8254)
- KNIPEX Knipex 8603250 1 0 in. Pliers Wrenches (KNT-8603250)
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.120" Tip Dia., Material: Carbon Steel (7617)
- WILLIAMS Williams Fixed Tip Retaining Ring Plier, Internal (PL-531)
- KNIPEX Retaining Ring Pliers, 0.093In Tip, 45 Deg (44 31 J32 SBA)
- IRWIN 4935576 Wrench Vise Grip Curved Jaw 10Cr-3 (1102L3)
- ZORO SELECT Retaining Ring Applicator, E-Style, 6mm (A-606)
- Ampco Safety Tools Pliers