Shop All Locking Pliers
Ampco Safety Tools
Plier Snap Ring External 7" L
Mfr # 8304
Zoro # G7601736
product price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Corrosion Resistant, Nonmagnetic
- Material Beryllium Copper
- Overall Length 7 in
- Number of Pieces 1
- Tip Dia. 0.07 in
Product Information
- Brand Ampco Safety Tools
- MFR # 8304
- Zoro # G7601736
- UPC # 702535882853
- Country of Origin United States
- Category Locking Pliers
Dimensions
Overall Length | 7 in |
Tip Dia. | 0.07 in |
For Shaft Dia. | 3/4 in to 2-3/8 in |
For Bore Dia. | 3/4 in to 2-3/8 in |
Overall Length Range | 6 - 8 in |
For Shaft Diameter Range | 3/4 in to 2 3/8 in |
Tip Diameter | 0.07 in |
For Maximum Shaft Diameter | 2 3/8 in |
For Minimum Shaft Diameter | 3/4 in |
Description
Nonsparking Retaining Ring Plier, Plier Type Retaining Ring Pliers, For Ring Type External, Non-Sparking Yes, Grip Style Plain, Overall Length 7 in, Tip Diameter 0.07 in, Tip Angle 0 Degrees , For Minimum Shaft Diameter 3/4 in, For Maximum Shaft Diameter 2 3/8 in, Jaw Opening Type Spring Return, Replaceable Tips No, Features Corrosion Resistant, Nonmagnetic, For Use With Retaining Rings, Handle Color Natural, Handle Style Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 165-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (448443)
- HHIP 2 X 7/8 X 1" Steel V-Block Set (3402-1302)
- LYNDEX-NIKKEN Collet, 5C, 7mm (520-007)
- CHICAGO-LATROBE 118° Fast Spiral Jobber Length Drill Chicago-Latrobe 150B Bright HSS RHS/RHC #50 (46120)
- AMPCO SAFETY TOOLS Flat Nose Plier, Uninsulated, Ergonomic (8254)
- KNIPEX 5-3/4" Precision internal Circlip Pliers, Plastic Grip (48 11 J0)
- IRWIN 4 in The Original Long Nose Locking Plier (1602L3)
- STECK MANUFACTURING PLUG WELD PLIER (SS23230)
- IMPERIAL Soft Jaw Pliers (GT113)
- KNIPEX 5-1/2" Precision External Circlip Pliers, Plastic Grip (49 11 A1)
- MASTERCOOL 43058 Brake Drum Hold Down Spring Pliers (MSC43058)
- Ampco Safety Tools Pliers